BEST VALUE DELUXE PALLET BUSTER & SKID BREAKER
Our Pallet Buster gets rid of unusable, broken and unsightly pallets safely and easily. Lightweight and easy to use, the unique dual pronged forks offer leveraged prying action that pulls the nails out with ease. Other uses the Buster can be used for include breaking down Wood Decks or even for Dock Board and Plate removal. Durable steel construction features 45" overall length and a 1-1/2" diameter Safety Grip Handle.1 Year Limited Warranty.
Global Industrial
Model # :WB988962
Global Industrial Deluxe Pallet Buster & Skid Breaker
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$74.66was $80.95
Save $6.29 (8%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Weight | 14.5 lbs |
Product Details
| Type | Pallet Breaker |
| Material | Steel |
| Package Quantity | 1 |
| Description | Pallet Buster |
| Color | Blue |
| Manufacturers Part Number | 988962 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |