x

Take 15% off your entire order!

Offer applied at checkout

+

UltraTech 8642 Ultra-Berm Builder® Corner, 7 1/4" x 5 1/2" x 2"

UltraTech 8642 Ultra-Berm Builder® Corner, 7 1/4" x 5 1/2" x 2"

Item #: WBB858685

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $169.95

Quantity

Customers Also Viewed

UltraTech® Berm Builder, Corner, 8642, 2-Pack

Build a barrier around machinery or equipment that is permanently mounted or cannot easily be moved or wherever a berm wall is needed

  • Component system provides flexibility to create a semi-permanent, high-visibility custom barrier.
  • Durable, vinyl covering resists oils, coolants and most chemicals.
  • Economical containment for leaks and spills around machinery and equipment - no need to build expensive cement or angle iron curbs.
  • High-visibility yellow color draws attention to barrier for increased safety.
  • Easy removal requires only a flat-bladed shovel.

  • LENGTH INCHES 7-1/4 (18.42 cm)
  • WIDTH INCHES 5-1/2 (13.97 cm)
  • HEIGHT INCHES 2 (5.08 cm)
  • LENGTH FEET --
  • COLOR FINISH Yellow
  • MANUFACTURERS PART NUMBER 8642
  • PACKAGE QUANTITY 1
  • BRAND UltraTech
  • TYPE Berm Builder Corner
  • WEIGHT LBS 2 (.91 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraTech 8642 Ultra-Berm Builder® Corner, 7 1/4" x 5 1/2" x 2"

UltraTech 8642 Ultra-Berm Builder® Corner, 7 1/4" x 5 1/2" x 2"

Item #: WBB858685

The item above has been added to your shopping list:

List name

Save Item to

Select List

    UltraTech 8642 Ultra-Berm Builder® Corner, 7 1/4" x 5 1/2" x 2"
    UltraTech 8642 Ultra-Berm Builder® Corner, 7 1/4" x 5 1/2" x 2"
    UltraTech 8642 Ultra-Berm Builder® Corner, 7 1/4" x 5 1/2" x 2"
    UltraTech 8642 Ultra-Berm Builder® Corner, 7 1/4" x 5 1/2" x 2"
    UltraTech 8642 Ultra-Berm Builder® Corner, 7 1/4" x 5 1/2" x 2"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant