Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB604077

Global Industrial™ Bench Yoke Vise, 1/8" - 3" Pipe Capacity

Product Description
✓ Strong iron yoke and base for durable application.
✓ Hardened steel jaws to ensure sturdy grip.
✓ Integrated pipe rest at rear.

Secure pipes while cutting, threading, or welding with the Global Industrial™ Bench Yoke Vise. Built to last, this vise will mount to any surface with screws or clamps (not included), making this is the premier choice for any manufacturing workspace. 1-Year Limited Warranty.

  • Pipe Capacity: 1/8" - 3"

  • PRICE
    $135.95

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length10.5
    Width10 in
    Height7.5 in
    Weight16.5 lbs
    Max Opening Capacity1/8" - 3" in

    Product Details

    TypeBench Yoke Vise
    Pipe Capacity1/8" - 3"
    MaterialCast Iron
    ColorBlue
    Manufacturers Part Number604077
    BrandGlobal Industrial

    Warranty

    Warranty1 yr