Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Louvered Bench Rack 36"W x 20"H - 32 of Blue Premium Stacking Bins

Global Industrial™ Louvered Bench Rack 36"W x 20"H - 32 of Blue Premium Stacking Bins

Item #: WB550152BL

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Red
  • Blue

Blue

Price: $171.95

Quantity

Customers Also Viewed

Louvered Bench Rack 36"W x 20"H with 32 of Blue Premium Stacking Bins

Organize, transport and store parts, components and hardware with maximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provides easy removal of polypropylene bins. Free standing racks are ideal against walls, behind shelving or at the end of aisles. Assembly is fast and easy.


Bin Size Reference
BinsW"D"H"
A4-1/84-1/43
B4-1/85-1/23
C4-1/87-1/23
D5-1/2115
E8-1/4117
F8-1/414-3/47
G11115
H16-1/214-3/47
I338-5/85


Weights & Dimensions

  • Depth 15 in (38.1 cm)
  • Height Range 17" to 24"
  • Width 36 in (91.44 cm)
  • Depth Range 12 to 15 in
  • Height 20 in (50.8 cm)
  • Width Range 31" to 36"
  • Weight 59 lbs (26.82 kg)

Product Details

  • Assembly Required Unassembled
  • Number of Bins 32
  • Bin Brand Premium
  • Bin Material Plastic
  • Brand Global Industrial
  • Bin Color Family Blue
  • Material Steel
  • Warranty 1 yr
  • Style Louvered Bench Bin Rack
  • Color Family Gray
  • Bin Quantity (Bin Size) 32(C)
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jeff

    Date: January 13, 2020

    Perfect
    Your review:
    Item is perfect for my needs. I wish the bins were just a smidge longer but they work for what I need. Great product!
  • Reviewer: Angela Naasz

    Date: April 23, 2019

    Very happy.
    Your review:
    Bins and unit are very sturdy. Easy to work with, and order quantity was correct.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Louvered Bench Rack 36"W x 20"H - 32 of Blue Premium Stacking Bins

Global Industrial™ Louvered Bench Rack 36"W x 20"H - 32 of Blue Premium Stacking Bins

Item #: WB550152BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant