Create your own storage unit. Rack only without bins. 16-gauge steel pick rack is finished in tough gray enamel. Easy assembly. Measures 36"W X 20"H.
Global Industrial
Model # :WB235CP33
Global Industrial Bench Pick Rack 36 X 20 Without Bins
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$84.95was $93.95
Save $9.00 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 20 in |
Product Details
| Assembly Required | Yes |
| Style | Louvered Bench Rack Only |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 235CP33 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |