x

Take 15% off your entire order!

Offer applied at checkout

+

Glaro Bellman Hotel Cart 35x24 Satin Aluminum, Burgundy Carpet & Rubber Wheels

Glaro Bellman Hotel Cart 35x24 Satin Aluminum, Burgundy Carpet & Rubber Wheels

Item #: WB241947BY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Satin Aluminum
  • Satin Brass

Satin Aluminum

  • Burgundy
  • Black
  • Gray

Burgundy

$1,661.13 up to 23% OFF

Price: $1,285.00

Quantity

Customers Also Viewed

BELLMAN HOTEL CART

Luggage cart is ideal for hotels, condos and apartments; maneuvers easily in elevators. Strong steel chassis and waterproof plywood deck covered in durable burgundy polypropylene closed loop carpet to complement décor and provide years of service. Solid black rubber bumper protects walls. 16 gauge x 1" diameter tubular uprights endure rough handling and feature a clear-coat satin aluminum finish for minimal maintenance. 71"H. Includes 2 disc hooks for items with straps. Rolls smoothly on 2 swivel and 2 rigid black solid rubber casters. Easy assembly and ships UPS.

Other options available; call for information.

  • LENGTH INCHES 35 (88.9 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 71 (180.34 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • ASSEMBLY Unassembled
  • CONSTRUCTION Carpeted Plywood Deck
  • MANUFACTURERS PART NUMBER 6135SA-S-BY
  • UPRIGHT FINISH Satin Aluminum
  • WHEEL DIAMETER INCHES 8 (20.32 cm)
  • WHEEL TYPE Solid Rubber
  • BRAND Glaro
  • CARPETED DECK COLOR Burgundy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glaro Bellman Hotel Cart 35x24 Satin Aluminum, Burgundy Carpet & Rubber Wheels

Glaro Bellman Hotel Cart 35x24 Satin Aluminum, Burgundy Carpet & Rubber Wheels

Item #: WB241947BY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Glaro Bellman Hotel Cart 35x24 Satin Aluminum, Burgundy Carpet & Rubber Wheels
    Glaro Bellman Hotel Cart 35x24 Satin Aluminum, Burgundy Carpet & Rubber Wheels
    Glaro Bellman Hotel Cart 35x24 Satin Aluminum, Burgundy Carpet & Rubber Wheels
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant