SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 8203G - Bell Shape Pitcher With Ice Guard 3-1/8 Qt.

Alegacy 8203G - Bell Shape Pitcher With Ice Guard 3-1/8 Qt.

Item #: WBB343483

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $50.95

Quantity

Customers Also Viewed

Alegacy S980 - Water Pitcher With Ice Bridge Stainless Steel 64 Oz.

Alegacy S980 - Water Pitcher With Ice Bridge Stainless Steel 64 Oz.

Alegacy S3202 - Stainless Steel Stacking Teapot/Creamer 10 Oz. - Pkg Qty 12

Alegacy S3202 - Stainless Steel Stacking Teapot/Creamer 10 Oz. - Pkg Qty 12

Alegacy S202 - Stainless Steel Creamer / Coffee / Teapot 10 Oz. - Pkg Qty 12

Alegacy S202 - Stainless Steel Creamer / Coffee / Teapot 10 Oz. - Pkg Qty 12

Winco W632 Beverage Server, 32 oz, Stainless Steel, 5-1/2"H - Pkg Qty 9

Winco W632 Beverage Server, 32 oz, Stainless Steel, 5-1/2"H - Pkg Qty 9

Winco W612 Beverage Server, 12 oz, Stainless Steel, 3-3/4"H - Pkg Qty 12

Winco W612 Beverage Server, 12 oz, Stainless Steel, 3-3/4"H - Pkg Qty 12

Winco WPG-64 Water Pitcher W/ Guard, 64 oz, Stainless Steel, 7"H - Pkg Qty 12

Winco WPG-64 Water Pitcher W/ Guard, 64 oz, Stainless Steel, 7"H - Pkg Qty 12

Winco BCS-5 Bell Creamer, 5 oz, Stainless Steel - Pkg Qty 12

Winco BCS-5 Bell Creamer, 5 oz, Stainless Steel - Pkg Qty 12

Winco BCS-8 Bell Creamer, 8 oz, Stainless Steel - Pkg Qty 12

Winco BCS-8 Bell Creamer, 8 oz, Stainless Steel - Pkg Qty 12

Winco GS-10 Gooseneck Server, 10 Oz., Stainless Steel - Pkg Qty 10

Winco GS-10 Gooseneck Server, 10 Oz., Stainless Steel - Pkg Qty 10

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Bell Shape Pitcher w/Ice Guard

Weights & Dimensions

  • Height 8-1/2 IN (21.59 cm)

Product Details

  • Brand Alegacy
  • Description Pitcher with Ice Guard
  • Material Stainless Steel
  • Manufacturers Part Number 8203G
  • Capacity 3-1/8 Qt. OZ
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 8203G - Bell Shape Pitcher With Ice Guard 3-1/8 Qt.

Alegacy 8203G - Bell Shape Pitcher With Ice Guard 3-1/8 Qt.

Item #: WBB343483

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant