Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Nexel

Model # :WB243100

Nexel® Beer Dispenser Cooler w/ 2 Single Tap Dispensers, 15.8 Cu. Ft., Black

Product Description
Standout Features:

✓ 4 adjustable shelves provide additional storage.
✓ Self closing and lockable for added security.
✓ Includes swivel casters with brakes for safety.

Serve a cold, perfect tap beer to your customers with the Nexel® Beer Dispenser Cooler with 2 Single Tap Dispensers. Easy to use, lock, and maintain, this unit is perfect for restaurants, bars, commercial kitchens, and other businesses. This cooler with tap dispenser features digital controls for easy-to-read temperature display, holds two, ½ kegs, and includes LED lighting in its interior for visibility in dark settings. Black color finish. ETL, ETL-S Certified. 1 Year Limited Warranty.

  • Capacity: 15.8 cubic feet.
  • Automatic Defrost.
  • PRICE
    $4,519.00

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60-3/4 in
    Depth24-3/8 in
    Height35-3/8 in
    Weight255 lbs
    Cord Length8 ft

    Product Details

    Number of Adjustable ShelvesYes
    ApplicationCommercial
    Door TypeSolid
    RefrigerantR290
    Door Swing(1) RHD, 1 (LHD)
    Compressor TypeLeft Side Bottom Mount
    Defrost TypeAutomatic
    MaterialStainless Steel
    Number of Shelves4
    Phase1
    Manufacturers Part Number243100
    Shelf MaterialPVC Coated Wire
    BrandNexel
    TypeBeer Dispenser Cooler
    Horsepower1/5 HP
    ColorBlack
    Amperage3 A
    Hertz60 Hz
    Temperature Range33 To 41 °F
    Capacity2 Kegs ft³
    Number of Doors2
    Voltage115 V
    Thermostat TypeDigital

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, ETL-S