This Bugatti business card case is made from polyester and synthetic leather. It measures 5" L X 10" H X 0.25" W and has a 128 card capacity and 4 card up design.
Bugatti BCC97358 Polyester Business Card Case, 5"L X 10"H X 0.25"W, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 1/4 in |
| Height | 10 in |
| Weight | 1/4 lbs |
Product Details
| Type | Business Card Holders |
| Color | Black |
| Card Capacity | 128 |
| Style | Business Card Case |
| Material | Faux Leather |
| Description | Business Card Case |
| Manufacturers Part Number | BCC97358 |
| Brand | Bugatti |
Warranty
| Warranty | 1 yr |