Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



AJC Battery

Model # :WBB0032384

MPN #: AJC-C10S-B-0-100120

AJC® Baxter Healthcare 6100 Flo Guard 6V 10Ah Medical Battery

Product Description
AJC® Baxter Healthcare 6100 Flo Guard 6V 10Ah Medical Battery

Features:

    • AJC® Brand replacement compatible with a Baxter Healthcare 6100 Flo Guard Medical Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 10Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 5.9 inches
    • Width: 21 inches
    • Height: 3.7 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Baxter Healthcare.
PRICE
$25.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.9 in
Width2 in
Height3.7 in
Weight3 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage10 A
Voltage6 V
TerminalsF1
Package Quantity1
Manufacturers Part NumberAJC-C10S-B-0-100120
Compatible Part/Model NumberBAXTER HEALTHCARE-6100 FLO GUARD
BrandAJC Battery

Warranty

Warranty1 yr