SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ Battery Power Straddle Stacker PS286-50 Fixed Legs 2000 Lb.

PrestoLifts™ Battery Power Straddle Stacker PS286-50 Fixed Legs 2000 Lb.

Item #: WB176411

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • PrestoLifts™ Battery Power Straddle Stacker PS286-50 Fixed Legs 2000 Lb.
  • Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

    $123.95

  • Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

    $82.95

Price: $11,372.00

Quantity

Customers Also Viewed

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

PrestoLifts™ Battery Power Lift Straddle Stacker PS262 Fixed Legs 2000 Lb.

PrestoLifts™ Battery Power Lift Straddle Stacker PS262 Fixed Legs 2000 Lb.

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks

Wesco® Battery Powered Lift Truck 261023 1000 Lb. 68"H 24"x24" Platform

Wesco® Battery Powered Lift Truck 261023 1000 Lb. 68"H 24"x24" Platform

PrestoLifts™ Battery Power Lift Straddle Stacker PSA262 Adj. Legs 2000 Lb.

PrestoLifts™ Battery Power Lift Straddle Stacker PSA262 Adj. Legs 2000 Lb.

PrestoLifts™ Battery Power Straddle Stacker PS262-50 Fixed Legs 2000 Lb.

PrestoLifts™ Battery Power Straddle Stacker PS262-50 Fixed Legs 2000 Lb.

PrestoLifts™ Battery Power Lift Straddle Stacker PS286 Fixed Legs 2000 Lb.

PrestoLifts™ Battery Power Lift Straddle Stacker PS286 Fixed Legs 2000 Lb.

Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

PrestoLifts® BATTERY OPERATED LIFT STRADDLE STACKER TRUCK

Fifth-Wheel Steering for Narrow Aisle Handling!

2000 lb. capacity Stacker with 24" load center is designed for rugged use. Four 5" phenolic load wheels, 8" hi-impact fifth wheel and spring loaded handle allow easy maneuverability. 36" forks lower to 2". Designed for high performance with heavy duty hydraulic system and large deep cycle 12 volt battery with built-in 12 amp fully automatic tapering battery charger. Requires no special training to operate; needs minimum maintenance under rugged and constant use. Fixed Straddle Legs 50"I.D. (56"O.D.) for 48" Pallets.

Weights & Dimensions

  • Width 56 IN (142.24 cm)
  • Length 70 IN (177.8 cm)
  • Fork Width 3 IN (7.62 cm)
  • Height 104 IN (264.16 cm)
  • Lowered Height 2 IN (5.08 cm)
  • Fork Length 36 IN (91.44 cm)
  • Load Center 24 IN (60.96 cm)
  • Straddle Leg Width 50 I.D. / 56 O.D. IN
  • Lift Speed 4" per Second FT/MIN
  • Raised Height 86 IN (218.44 cm)
  • Weight Capacity 2,000 LBS (909.09 kg)
  • Weight 975 LBS (443.18 kg)

Product Details

  • Load Wheel Material (4) 5" Phenolic
  • Steer Wheel Material (1) 8" Hi-Impact 5th Wheel
  • Assembly Required Assembled
  • Type Fixed Legs 50" I.D.
  • Charger 12 amp
  • Material Steel
  • Batteries 12V Deep Cycle
  • Voltage 12 V
  • Brand Presto
  • Power Battery Operated
  • Manufacturers Part Number PS286-50
  • Color Family Orange
  • Mast Style Fixed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Battery Power Straddle Stacker PS286-50 Fixed Legs 2000 Lb.

PrestoLifts™ Battery Power Straddle Stacker PS286-50 Fixed Legs 2000 Lb.

Item #: WB176411

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ Battery Power Straddle Stacker PS286-50 Fixed Legs 2000 Lb.
    PrestoLifts™ Battery Power Straddle Stacker PS286-50 Fixed Legs 2000 Lb.
    PrestoLifts™ Battery Power Straddle Stacker PS286-50 Fixed Legs 2000 Lb.
    PrestoLifts™ Battery Power Straddle Stacker PS286-50 Fixed Legs 2000 Lb.
    PrestoLifts™ Battery Power Straddle Stacker PS286-50 Fixed Legs 2000 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant