Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ Battery Power Straddle Stacker PSTA2127 Adj. Legs 2000 Lb.

PrestoLifts™ Battery Power Straddle Stacker PSTA2127 Adj. Legs 2000 Lb.

Item #: WB176429

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • PrestoLifts™ Battery Power Straddle Stacker PSTA2127 Adj. Legs 2000 Lb.
  • Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

    $121.95

  • Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

    $57.95

Price: $17,606.00

Quantity

Customers Also Viewed

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

PrestoLifts™ Battery Power Lift Straddle Stacker PS262 Fixed Legs 2000 Lb.

PrestoLifts™ Battery Power Lift Straddle Stacker PS262 Fixed Legs 2000 Lb.

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks

Wesco® Battery Powered Lift Truck 261023 1000 Lb. 68"H 24"x24" Platform

Wesco® Battery Powered Lift Truck 261023 1000 Lb. 68"H 24"x24" Platform

PrestoLifts™ Battery Power Lift Straddle Stacker PSA262 Adj. Legs 2000 Lb.

PrestoLifts™ Battery Power Lift Straddle Stacker PSA262 Adj. Legs 2000 Lb.

PrestoLifts™ Battery Power Straddle Stacker PS262-50 Fixed Legs 2000 Lb.

PrestoLifts™ Battery Power Straddle Stacker PS262-50 Fixed Legs 2000 Lb.

PrestoLifts™ Battery Power Straddle Stacker PST2127-50 Fixed Legs 2000 Lb.

PrestoLifts™ Battery Power Straddle Stacker PST2127-50 Fixed Legs 2000 Lb.

PrestoLifts™ Battery Power Straddle Stacker PST2127 Fixed Legs 2000 Lb.

PrestoLifts™ Battery Power Straddle Stacker PST2127 Fixed Legs 2000 Lb.

PrestoLifts™ Battery Power Straddle Stacker PST2107-50 Fixed Legs 2000 Lb.

PrestoLifts™ Battery Power Straddle Stacker PST2107-50 Fixed Legs 2000 Lb.

PrestoLifts™ Battery Power Straddle Stacker PST2107 Fixed Legs 2000 Lb.

PrestoLifts™ Battery Power Straddle Stacker PST2107 Fixed Legs 2000 Lb.

Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

PrestoLifts® BATTERY OPERATED LIFT STRADDLE STACKER TRUCK

Fifth-Wheel Steering for Narrow Aisle Handling!

2000 lb. capacity Stacker with 24" load center is designed for rugged use. Four 5" phenolic load wheels, 8" hi-impact fifth wheel and spring loaded handle allow easy maneuverability. 36" forks lower to 2". Designed for high performance with heavy duty hydraulic system and large deep cycle 12 volt battery with built-in 12 amp fully automatic tapering battery charger. Requires no special training to operate; needs minimum maintenance under rugged and constant use. Adjustable Straddle Legs 35" to 50"I.D. for 32" to 48" Pallets.

Weights & Dimensions

  • Width 56 in (142.24 cm)
  • Length 71 in (180.34 cm)
  • Fork Width 3 in (7.62 cm)
  • Height 93 in (236.22 cm)
  • Lowered Height 2 in (5.08 cm)
  • Fork Length 36 in (91.44 cm)
  • Load Center 24 in (60.96 cm)
  • Straddle Leg Width 35 to 50 I.D. / 41 to 56 O.D. in
  • Lift Speed 4" per Second ft/min
  • Raised Height 127 in (322.58 cm)
  • Weight Capacity 2000 lbs (909.09 kg)
  • Weight 1250 lbs (568.18 kg)

Product Details

  • Load Wheel Material (4) 5" Phenolic
  • Steer Wheel Material (1) 8" Hi-Impact 5th Wheel
  • Assembly Required Assembled
  • Type Adjustable Legs 35" to 50" I.D.
  • Charger 12 amp
  • Material Steel
  • Batteries 12V Deep Cycle
  • Voltage 12 V
  • Brand Presto
  • Power Battery Operated
  • Manufacturers Part Number PSTA2127
  • Color Orange
  • Mast Style Telescopic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Battery Power Straddle Stacker PSTA2127 Adj. Legs 2000 Lb.

PrestoLifts™ Battery Power Straddle Stacker PSTA2127 Adj. Legs 2000 Lb.

Item #: WB176429

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ Battery Power Straddle Stacker PSTA2127 Adj. Legs 2000 Lb.
    PrestoLifts™ Battery Power Straddle Stacker PSTA2127 Adj. Legs 2000 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant