+

Frequently Purchased Together
Price: $12,442.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PrestoLifts® BATTERY OPERATED LIFT STRADDLE STACKER TRUCK
Fifth-Wheel Steering for Narrow Aisle Handling!
2000 lb. capacity Stacker with 24" load center is designed for rugged use. Four 5" phenolic load wheels, 8" hi-impact fifth wheel and spring loaded handle allow easy maneuverability. 36" forks lower to 2". Designed for high performance with heavy duty hydraulic system and large deep cycle 12 volt battery with built-in 12 amp fully automatic tapering battery charger. Requires no special training to operate; needs minimum maintenance under rugged and constant use. Adjustable Straddle Legs 35" to 50"I.D. (41" to 56"O.D.) for 32" to 48" Pallets.
Fifth-Wheel Steering for Narrow Aisle Handling!
2000 lb. capacity Stacker with 24" load center is designed for rugged use. Four 5" phenolic load wheels, 8" hi-impact fifth wheel and spring loaded handle allow easy maneuverability. 36" forks lower to 2". Designed for high performance with heavy duty hydraulic system and large deep cycle 12 volt battery with built-in 12 amp fully automatic tapering battery charger. Requires no special training to operate; needs minimum maintenance under rugged and constant use. Adjustable Straddle Legs 35" to 50"I.D. (41" to 56"O.D.) for 32" to 48" Pallets.
Weights & Dimensions
- Width 56 IN (142.24 cm)
- Length 70 IN (177.8 cm)
- Fork Width 3 IN (7.62 cm)
- Height 92 IN (233.68 cm)
- Lowered Height 2 IN (5.08 cm)
- Fork Length 36 IN (91.44 cm)
- Load Center 24 IN (60.96 cm)
- Straddle Leg Width 35 to 50 I.D. / 41 to 56 O.D. IN
- Lift Speed 4" per Second FT/MIN
- Raised Height 74 IN (187.96 cm)
- Weight Capacity 2,000 LBS (909.09 kg)
- Weight 1045 LBS (475 kg)
Product Details
- Load Wheel Material (4) 5" Phenolic
- Steer Wheel Material (1) 8" Hi-Impact 5th Wheel
- Assembly Required Assembled
- Type Adjustable Legs 35" to 50" I.D.
- Charger 12 amp
- Material Steel
- Batteries 12V Deep Cycle
- Voltage 12 V
- Brand Presto
- Power Battery Operated
- Manufacturers Part Number PSA274
- Color Family Orange
- Mast Style Fixed
⚌
Photo/Video Gallery
-
PS Series Stackers
-
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.

PrestoLifts™ Battery Power Lift Straddle Stacker PSA274 Adj. Legs 2000 Lb.
$12442.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories