Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Stackers

Stackers are essential tools for lifting, transporting, and stacking palletized loads easily and precisely. Essential for warehouse management, stackers are mobile with durable caster wheels and can maneuver loads into higher locations within a small area. Battery-powered stackers easily raise and lower loads while manual pallet stackers provide a cost-effective solution for smaller operations, offering manual hydraulic pump or winch-operated lifting mechanisms. Ideal for commercial or industrial use.
189 Results
Powered Stackers with Adjustable Straddle

Powered Stackers with Adjustable Straddle

CompareImageBrandFork LengthHeightRaised HeightWidthWeight CapacityModel #Price
Ballymore Fully Powered Lithium Battery Pallet Stacker, 142" Lift Height, 2600 Lb. Capacity
Ballymore
45 in
91 in
142 in
46 to 58 in
2600 lbs
WBB3055200$14,389.00
Noblelift Lithium Full-Electric Straddle Stacker, 140" Lift Height, 2600 lb. Capacity
42 in
92 in
140 in
50-3/16 in
2600 lbs
WBC0062525$10,900.00
Ballymore Fully Powered Lithium Battery Pallet Stacker, 114" Lift Height, 2600 Lb. Capacity
Ballymore
45 in
77 in
114 in
46 to 58 in
2600 lbs
WBB3055201$13,875.00
Blue Giant® Fully Powered Adjustable Straddle Leg Stacker, 177" Lift, 4,000 Lb. Capacity
Blue Giant
42 in
80 in
177 in
50 or 58 in
4000 lbs
WBB0015553$39,369.00
Blue Giant® Fully Powered Adjustable Straddle Leg Stacker, 157" Lift, 2,500 Lb. Capacity
Blue Giant
42 in
71 in
157 in
48 to 56 in
2500 lbs
WBB0015491$31,519.00
Blue Giant® Fully Powered Adjustable Straddle Leg Stacker, 104" Lift, 3,000 Lb. Capacity
Blue Giant
42 in
71 in
104 in
48 to 56 in
3000 lbs
WBB0015502$31,905.00
Blue Giant® Fully Powered Adjustable Straddle Leg Stacker, 126" Lift, 3,000 Lb. Capacity
Blue Giant
42 in
83 in
126 in
48 to 56 in
3000 lbs
WBB0015490$32,289.00
Blue Giant® Fully Powered Adjustable Straddle Leg Stacker, 126" Lift, 4,000 Lb. Capacity
Blue Giant
42 in
83 in
126 in
50 or 58 in
4000 lbs
WBB0015470$35,899.00
Blue Giant® Fully Powered Adjustable Straddle Leg Stacker, 104" Lift, 4,000 Lb. Capacity
Blue Giant
42 in
72 in
104 in
50 or 58 in
4000 lbs
WBB0015471$35,485.00
Big Joe® S30-128 Fully Powered Straddle Stacker 3000 Lb. Cap. 128" Lift Forks Inside Legs
Big Joe
42 in
83-13/16 in
128 in
46 to 58 in
3000 lbs
WBC0050263$16,731.00
Showing 1-10 of 41 results
Powered-Lift/Manual-Push Stackers

Powered-Lift/Manual-Push Stackers

Showing 1-9 of 25 results
Powered Counterbalance Stackers

Powered Counterbalance Stackers

Showing 1-10 of 22 results
Powered Stackers with Fork Over Fixed Legs

Powered Stackers with Fork Over Fixed Legs

Powered-Lift/Manual-Push Counterbalance Stackers

Powered-Lift/Manual-Push Counterbalance Stackers

Manual Stackers with Fork Over Fixed Legs

Manual Stackers with Fork Over Fixed Legs

Showing 1-10 of 12 results
Manual Stackers with Adjustable Straddle

Manual Stackers with Adjustable Straddle

Showing 1-10 of 12 results

Manual Stackers with Adjustable Forks

Manual Stackers with Adjustable Forks
Manual Stackers with Adjustable Forks are essential for material handling applications. The foot powered hydraulic design is simple to operate and makes lifting effortless. Sturdy handles and strong polyurethane casters make maneuvering these manual stackers easy across warehouse floors. The adjustable forks can cater to different load sizes, making them versatile and efficient.

Manual Counterbalanced Stackers

Manual Counterbalanced Stackers
Manual Counterbalanced Stackers efficiently lift, transport, and stack loads in industrial settings. The counterbalanced design enhances maneuverability and allows the stacker to get close to the load and be used in confined spaces. Strong wheels and casters make movement easy across facility floors. For easy transport across worksites, these stackers feature a lightweight aluminum frame.
Hand Operated Stackers

Hand Operated Stackers

Showing 1-10 of 17 results

Specialty Stackers

Specialty Stackers
Specialty Stackers are designed to address specific load challenges and meet unique lift requirements. Steel construction provides superior strength and durability, while wheels constructed from rubber and nylon easily glide across warehouse floors. Different height, length, and weight capacity options are ideal for warehouse, industrial, and commercial spaces.
Accessories for Stackers

Accessories for Stackers

Showing 1-10 of 20 results