PrestoLifts® BATTERY OPERATED LIFT WORK POSITIONER STACKER TRUCK
Increase worker productivity and reduce fatigue and injury caused by bending, stretching and lifting. Rugged, space saving, design features a steer handle turning 8" polyurethane rear wheels for greater maneuverability in tight areas. Heavy duty 12 volt deep cycle battery raises and lowers loads easily. Built-in 15 amp automatic tapering charger. Pallet truck style forks (42"L x 6-1/4"W x 2" thick spaced 14" I.D. between forks) with 24" load centers. 5" phenolic front load wheels and a 2" lowered height. Safety floor lock included on all models.
Note: Straddle Models are for Pallets - 42"W Models are for 40"W Pallets.
PrestoLifts™ Battery Powered Lift Stacker WPS4260-30 3000 Lb. 42" Straddle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23,109.00
1
1
Ships in 35 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 in |
| Width | 48 in |
| Height | 82 in |
| Lowered Height | 2 in |
| Raised Height | 60 in |
| Weight Capacity | 3000 lbs |
| Distance Across Forks | 14 I.D. / 26-1/2 |
| Straddle Leg Width | 42 I.D. / 48 O.D. in |
| Fork Length | 42 in |
| Fork Width | 6-1/4 in |
| Load Center | 24 in |
Product Details
| Battery Type | 12 V Deep Cycle |
| Assembly Required | No |
| Type | 42" Straddle |
| Color | Orange |
| Load Wheel Material | 5" Phenolic |
| Charger | 15 amp |
| Lift Time | 2" per Second |
| Material | Steel |
| Operation | Battery Operated |
| Manufacturers Part Number | WPS4260-30 |
| Steer Wheel Material | 8" Polyurethane |
| Brand | Presto |