Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ Battery Powered Lift WPS4248-30 Stacker 3000 Lb. 42" Straddle

PrestoLifts™ Battery Powered Lift WPS4248-30 Stacker 3000 Lb. 42" Straddle

Item #: WB176910

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Remote Control RC10 for PrestoLifts™ Work Positioner - Factory Installed

    $1,260.00

  • Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

    $114.95

  • Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

    $79.95

Price: $10,677.00

Quantity

Customers Also Viewed

PrestoLifts® BATTERY OPERATED LIFT WORK POSITIONER STACKER TRUCK

Increase worker productivity and reduce fatigue and injury caused by bending, stretching and lifting. Rugged, space saving, design features a steer handle turning 8" polyurethane rear wheels for greater maneuverability in tight areas. Heavy duty 12 volt deep cycle battery raises and lowers loads easily. Built-in 15 amp automatic tapering charger. Pallet truck style forks (42"L x 6-1/4"W x 2" thick spaced 14" I.D. between forks) with 24" load centers. 5" phenolic front load wheels and a 2" lowered height. Safety floor lock included on all models.

Note: Straddle Models are for Pallets - 42"W Models are for 40"W Pallets.

Product Details

  • Load Wheel Material 5" Phenolic
  • Steer Wheel Material 8" Polyurethane
  • Batteries 12V Deep Cycle
  • Assembly Required Assembled
  • Lift Time 2" per Second
  • Type 42" Straddle
  • Charger 15 amp
  • Brand Presto
  • Material Steel
  • Power Battery Operated
  • Manufacturers Part Number WPS4248-30
  • Color Family Orange

Weights & Dimensions

  • Raised Height Range 0 to 56 in
  • Fork Length 42 in (106.68 cm)
  • Load Center 24 in (60.96 cm)
  • Fork Width 6-1/4 in (15.88 cm)
  • Straddle Leg Width 42 I.D. / 48 O.D. in
  • Lowered Height Range 1.6 to 2.5 in
  • Height 71 in (180.34 cm)
  • Raised Height 48 in (121.92 cm)
  • Weight Capacity 3000 lbs (1363.64 kg)
  • Adjustable Fork Width 14 I.D. / 26-1/2 O.D. in
  • Lowered Height 2 in (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Battery Powered Lift WPS4248-30 Stacker 3000 Lb. 42" Straddle

PrestoLifts™ Battery Powered Lift WPS4248-30 Stacker 3000 Lb. 42" Straddle

Item #: WB176910

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ Battery Powered Lift WPS4248-30 Stacker 3000 Lb. 42" Straddle
    PrestoLifts™ Battery Powered Lift WPS4248-30 Stacker 3000 Lb. 42" Straddle
    PrestoLifts™ Battery Powered Lift WPS4248-30 Stacker 3000 Lb. 42" Straddle
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant