+

Frequently Purchased Together
Price: $12,438.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PrestoLifts® BATTERY OPERATED LIFT WORK POSITIONER STACKER TRUCK
Increase worker productivity and reduce fatigue and injury caused by bending, stretching and lifting. Rugged, space saving, design features a steer handle turning 8" polyurethane rear wheels for greater maneuverability in tight areas. Heavy duty 12 volt deep cycle battery raises and lowers loads easily. Built-in 15 amp automatic tapering charger. Pallet truck style forks (42"L x 6-1/4"W x 2" thick spaced 14" I.D. between forks) with 24" load centers. 5" phenolic front load wheels and a 2" lowered height. Safety floor lock included on all models.
Note: Straddle Models are for Pallets - 50"W Models are for 48"W Pallets.
Increase worker productivity and reduce fatigue and injury caused by bending, stretching and lifting. Rugged, space saving, design features a steer handle turning 8" polyurethane rear wheels for greater maneuverability in tight areas. Heavy duty 12 volt deep cycle battery raises and lowers loads easily. Built-in 15 amp automatic tapering charger. Pallet truck style forks (42"L x 6-1/4"W x 2" thick spaced 14" I.D. between forks) with 24" load centers. 5" phenolic front load wheels and a 2" lowered height. Safety floor lock included on all models.
Note: Straddle Models are for Pallets - 50"W Models are for 48"W Pallets.
Weights & Dimensions
- Fork Length 42 IN (106.68 cm)
- Load Center 24 IN (60.96 cm)
- Fork Width 6-1/4 IN (15.88 cm)
- Straddle Leg Width 50 I.D. / 56 O.D. IN
- Lift Speed 4" per Second FT/MIN
- Height 71 IN (180.34 cm)
- Raised Height 48 IN (121.92 cm)
- Weight Capacity 2,000 LBS (909.09 kg)
- Adjustable Fork Width 14 I.D. / 26-1/2 O.D. IN
- Lowered Height 2 IN (5.08 cm)
Product Details
- Load Wheel Material 5" Phenolic
- Steer Wheel Material 8" Polyurethane
- Batteries 12V Deep Cycle
- Assembly Required Assembled
- Type 50" Straddle
- Charger 15 amp
- Brand Presto
- Material Steel
- Power Battery Operated
- Manufacturers Part Number WPS5048-20
- Color Family Orange
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

PrestoLifts™ Battery Powered Lift Stacker WPS5048-20 2000 Lb. 50" Straddle
$12438.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories