Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ Battery Powered Lift Stacker WPS5036-20 2000 Lb. 50" Straddle

PrestoLifts™ Battery Powered Lift Stacker WPS5036-20 2000 Lb. 50" Straddle

Item #: WB176912

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • PrestoLifts™ Battery Powered Lift Stacker WPS5036-20 2000 Lb. 50" Straddle
  • Remote Control RC10 for PrestoLifts™ Work Positioner - Factory Installed

    $1,583.00

  • Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

    $130.95

  • Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

    $57.95

Price: $12,295.00

Quantity

Customers Also Viewed

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks

Wesco® Battery Powered Lift Truck 261023 1000 Lb. 68"H 24"x24" Platform

Wesco® Battery Powered Lift Truck 261023 1000 Lb. 68"H 24"x24" Platform

PrestoLifts™ Battery Powered Lift Stacker WP36-20 2000 Lb. Non-Straddle

PrestoLifts™ Battery Powered Lift Stacker WP36-20 2000 Lb. Non-Straddle

Beech® Compact Battery Operated Work Positioner PS-2458B 58" Lift 1000 Lb. Cap.

Beech® Compact Battery Operated Work Positioner PS-2458B 58" Lift 1000 Lb. Cap.

PrestoLifts™ Battery Powered Lift Stacker WPS4236-20 2000 Lb. 42" Straddle

PrestoLifts™ Battery Powered Lift Stacker WPS4236-20 2000 Lb. 42" Straddle

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

PrestoLifts® BATTERY OPERATED LIFT WORK POSITIONER STACKER TRUCK

Increase worker productivity and reduce fatigue and injury caused by bending, stretching and lifting. Rugged, space saving, design features a steer handle turning 8" polyurethane rear wheels for greater maneuverability in tight areas. Heavy duty 12 volt deep cycle battery raises and lowers loads easily. Built-in 15 amp automatic tapering charger. Pallet truck style forks (42"L x 6-1/4"W x 2" thick spaced 14" I.D. between forks) with 24" load centers. 5" phenolic front load wheels and a 2" lowered height. Safety floor lock included on all models.

Note: Straddle Models are for Pallets - 50"W Models are for 48"W Pallets.

Weights & Dimensions

  • Width 56 IN (142.24 cm)
  • Length 65 IN (165.1 cm)
  • Fork Width 6-1/4 IN (15.88 cm)
  • Height 59 IN (149.86 cm)
  • Lowered Height 2 IN (5.08 cm)
  • Fork Length 42 IN (106.68 cm)
  • Load Center 24 IN (60.96 cm)
  • Straddle Leg Width 50 I.D. / 56 O.D. IN
  • Weight Capacity 2,000 LBS (909.09 kg)
  • Raised Height 36 IN (91.44 cm)
  • Adjustable Fork Width 14 I.D. / 26-1/2 O.D. IN

Product Details

  • Load Wheel Material 5" Phenolic
  • Steer Wheel Material 8" Polyurethane
  • Assembly Required Assembled
  • Type 50" Straddle
  • Charger 15 amp
  • Material Steel
  • Batteries 12V Deep Cycle
  • Lift Time 4" per Second
  • Brand Presto
  • Power Battery Operated
  • Manufacturers Part Number WPS5036-20
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Battery Powered Lift Stacker WPS5036-20 2000 Lb. 50" Straddle

PrestoLifts™ Battery Powered Lift Stacker WPS5036-20 2000 Lb. 50" Straddle

Item #: WB176912

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ Battery Powered Lift Stacker WPS5036-20 2000 Lb. 50" Straddle
    PrestoLifts™ Battery Powered Lift Stacker WPS5036-20 2000 Lb. 50" Straddle
    PrestoLifts™ Battery Powered Lift Stacker WPS5036-20 2000 Lb. 50" Straddle
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant