+

Frequently Purchased Together
Price: $13,925.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PrestoLifts® BATTERY OPERATED LIFT WORK POSITIONER STACKER TRUCK
Increase worker productivity and reduce fatigue and injury caused by bending, stretching and lifting. Rugged, space saving, design features a steer handle turning 8" polyurethane rear wheels for greater maneuverability in tight areas. Heavy duty 12 volt deep cycle battery raises and lowers loads easily. Built-in 15 amp automatic tapering charger. Pallet truck style forks (42"L x 6-1/4"W x 2" thick spaced 14" I.D. between forks) with 24" load centers. 3" nylon front load wheels with a 3-1/4" lowered height. Safety floor lock included on all models.
Note: Non-Straddle Models are for Skids.
Increase worker productivity and reduce fatigue and injury caused by bending, stretching and lifting. Rugged, space saving, design features a steer handle turning 8" polyurethane rear wheels for greater maneuverability in tight areas. Heavy duty 12 volt deep cycle battery raises and lowers loads easily. Built-in 15 amp automatic tapering charger. Pallet truck style forks (42"L x 6-1/4"W x 2" thick spaced 14" I.D. between forks) with 24" load centers. 3" nylon front load wheels with a 3-1/4" lowered height. Safety floor lock included on all models.
Note: Non-Straddle Models are for Skids.
Weights & Dimensions
- Width 28 in (71.12 cm)
- Length 65 in (165.1 cm)
- Fork Width 6-1/4 in (15.88 cm)
- Height 84 in (213.36 cm)
- Lowered Height 3-1/4 in (8.26 cm)
- Fork Length 42 in (106.68 cm)
- Load Center 24 in (60.96 cm)
- Straddle Leg Width 14 I.D. / 26-1/2 O.D. (Non-Straddle) in
- Raised Height 60 in (152.4 cm)
- Weight Capacity 2000 lbs (909.09 kg)
- Adjustable Fork Width 14 I.D. / 26-1/2 O.D. in
Product Details
- Load Wheel Material 3" Nylon
- Steer Wheel Material 8" Polyurethane
- Assembly Required Assembled
- Type Non-Straddle
- Charger 15 amp
- Material Steel
- Batteries 12V Deep Cycle
- Lift Time 4" per Second
- Brand Presto
- Power Battery Operated
- Manufacturers Part Number WP60-20
- Color Orange
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

PrestoLifts™ Battery Powered Lift Stacker WP60-20 2000 Lb. Non-Straddle
$13925.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories