Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ Battery Powered Lift Stacker WP48-20 2000 Lb. Non-Straddle

PrestoLifts™ Battery Powered Lift Stacker WP48-20 2000 Lb. Non-Straddle

Item #: WB176901

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • PrestoLifts™ Battery Powered Lift Stacker WP48-20 2000 Lb. Non-Straddle
  • Remote Control RC10 for PrestoLifts™ Work Positioner - Factory Installed

    $1,552.00

  • Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

    $157.95

  • Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

    $57.95

Price: $12,938.00

Quantity

Customers Also Viewed

PrestoLifts™ Battery Powered Lift Stacker WP36-20 2000 Lb. Non-Straddle

PrestoLifts™ Battery Powered Lift Stacker WP36-20 2000 Lb. Non-Straddle

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks

Wesco® Battery Powered Lift Truck 261023 1000 Lb. 68"H 24"x24" Platform

Wesco® Battery Powered Lift Truck 261023 1000 Lb. 68"H 24"x24" Platform

PrestoLifts™ Battery Powered Lift Stacker WPS4236-20 2000 Lb. 42" Straddle

PrestoLifts™ Battery Powered Lift Stacker WPS4236-20 2000 Lb. 42" Straddle

Beech® Compact Battery Operated Work Positioner PS-2458B 58" Lift 1000 Lb. Cap.

Beech® Compact Battery Operated Work Positioner PS-2458B 58" Lift 1000 Lb. Cap.

Wesco® Battery Powered Lift Truck 261022 1000 Lb. 60"H 24"x24" Platform

Wesco® Battery Powered Lift Truck 261022 1000 Lb. 60"H 24"x24" Platform

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

PrestoLifts® BATTERY OPERATED LIFT WORK POSITIONER STACKER TRUCK

Increase worker productivity and reduce fatigue and injury caused by bending, stretching and lifting. Rugged, space saving, design features a steer handle turning 8" polyurethane rear wheels for greater maneuverability in tight areas. Heavy duty 12 volt deep cycle battery raises and lowers loads easily. Built-in 15 amp automatic tapering charger. Pallet truck style forks (42"L x 6-1/4"W x 2" thick spaced 14" I.D. between forks) with 24" load centers. 3" nylon front load wheels with a 3-1/4" lowered height. Safety floor lock included on all models.

Note: Non-Straddle Models are for Skids.

Weights & Dimensions

  • Width 28 in (71.12 cm)
  • Length 65 in (165.1 cm)
  • Fork Width 6-1/4 in (15.88 cm)
  • Height 72 in (182.88 cm)
  • Lowered Height 3-1/4 in (8.26 cm)
  • Fork Length 42 in (106.68 cm)
  • Load Center 24 in (60.96 cm)
  • Straddle Leg Width 14 I.D. / 26-1/2 O.D. (Non-Straddle) in
  • Raised Height 48 in (121.92 cm)
  • Weight Capacity 2000 lbs (909.09 kg)
  • Adjustable Fork Width 14 I.D. / 26-1/2 O.D. in

Product Details

  • Load Wheel Material 3" Nylon
  • Steer Wheel Material 8" Polyurethane
  • Assembly Required Assembled
  • Type Non-Straddle
  • Charger 15 amp
  • Material Steel
  • Batteries 12V Deep Cycle
  • Lift Time 4" per Second
  • Brand Presto
  • Power Battery Operated
  • Manufacturers Part Number WP48-20
  • Color Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Battery Powered Lift Stacker WP48-20 2000 Lb. Non-Straddle

PrestoLifts™ Battery Powered Lift Stacker WP48-20 2000 Lb. Non-Straddle

Item #: WB176901

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ Battery Powered Lift Stacker WP48-20 2000 Lb. Non-Straddle
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant