x

Take 15% off your entire order!

Offer applied at checkout

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B566-1500 1500 Lb. 24x24 Platform

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B566-1500 1500 Lb. 24x24 Platform

Item #: WB176862

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 52
  • 66
  • 78

66

Price: $4,754.00

Quantity

Customers Also Viewed

PrestoLifts® Pacemaker BATTERY OPERATED LIFT STACKER TRUCK

General purpose power Lift Stacker makes quick work of a variety of moving and lifting jobs. Ideal for handling skids, bales, positioning work, loading trucks and stocking shelves. Ruggedly constructed and powered by a heavy-duty 12 volt battery and built-in fully automatic 10 amp charger. Achieves full lifting height in 15 seconds without load. 2 rigid, 2 swivel phenolic casters offer excellent maneuverability. Includes safety floor lock. Platform size: 24" x 24". Safety tested for 25% overload. Low point of lift - 5 1/4". 15" load center.

  • LENGTH INCHES 49 (124.46 cm)
  • WIDTH INCHES 27 (68.58 cm)
  • HEIGHT INCHES 80 (203.2 cm)
  • CAPACITY LBS 1500 (681.82 kg)
  • COLOR FINISH Orange
  • ASSEMBLY Assembled
  • BATTERY 12V
  • BRAND Presto
  • CHARGER 10 amp
  • CONSTRUCTION Steel
  • FORK LENGTH INCHES --
  • LOWERED HEIGHT INCHES 5-1/4 (13.34 cm)
  • MANUFACTURERS PART NUMBER B566-1500
  • PLATFORM LENGTH INCHES 24 (60.96 cm)
  • PLATFORM WIDTH INCHES 24 (60.96 cm)
  • POWER Battery Operated
  • RAISED HEIGHT INCHES 66 (167.64 cm)
  • REFERENCE # B5661500
  • TYPE Platform
  • WEIGHT LBS 550 (250 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B578-2000 2000 Lb. 24x24 Platform

Item #: 176884

Not Yet Rated

Usually ships in 8 to 11 days (ships from US)

$5,092.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Pacemaker Battery Powered Lift Stacker B566-1500 1500 Lb. 24x24 Platform

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B566-1500 1500 Lb. 24x24 Platform

Item #: WB176862

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant