+

Frequently Purchased Together
Price: $4,493.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PrestoLifts® Pacemaker BATTERY OPERATED LIFT STACKER TRUCK
General purpose power Lift Stacker makes quick work of a variety of moving and lifting jobs. Ideal for handling skids, bales, positioning work, loading trucks and stocking shelves. Ruggedly constructed and powered by a heavy-duty 12 volt battery and built-in fully automatic 10 amp charger. Achieves full lifting height in 15 seconds without load. 2 rigid, 2 swivel phenolic casters offer excellent maneuverability. Includes safety floor lock. 25" fork size, adjustable width. Safety tested for 25% overload. Low point of lift - 5 1/4". 15" load center.
General purpose power Lift Stacker makes quick work of a variety of moving and lifting jobs. Ideal for handling skids, bales, positioning work, loading trucks and stocking shelves. Ruggedly constructed and powered by a heavy-duty 12 volt battery and built-in fully automatic 10 amp charger. Achieves full lifting height in 15 seconds without load. 2 rigid, 2 swivel phenolic casters offer excellent maneuverability. Includes safety floor lock. 25" fork size, adjustable width. Safety tested for 25% overload. Low point of lift - 5 1/4". 15" load center.
- LENGTH INCHES 49 (124.46 cm)
- WIDTH INCHES 27 (68.58 cm)
- HEIGHT INCHES 80 (203.2 cm)
- CAPACITY LBS 1500 (681.82 kg)
- COLOR FINISH Orange
- ASSEMBLY Assembled
- BATTERY 12V
- BRAND Presto
- CHARGER 10 amp
- CONSTRUCTION Steel
- FORK LENGTH INCHES 25 (63.5 cm)
- FORK WIDTH INCHES 3 (7.62 cm)
- LIFT TIME 5" per Seconds
- LOWERED HEIGHT INCHES 5-1/4 (13.34 cm)
- MANUFACTURERS PART NUMBER B666-1500
- PLATFORM LENGTH INCHES --
- PLATFORM WIDTH INCHES --
- POWER Battery Operated
- RAISED HEIGHT INCHES 66 (167.64 cm)
- REFERENCE # B6661500
- STRADDLE LEG WIDTH INCHES 15 I.D. / 21 O.D.
- TYPE Adjustable Fork
- WEIGHT LBS 550 (250 kg)
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B666-1500 1500 Lb. Adjustable 25" Forks
$4493.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories