Take 15% off your entire order!

Offer applied at checkout

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B578 1000 Lb. 24 x 24 Platform

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B578 1000 Lb. 24 x 24 Platform

Item #: WB176844

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $8,976.00

Quantity

Customers Also Viewed

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

Wesco® Battery Powered Lift Truck 261027 1000 Lb. 80"H 30"x32" Platform

Wesco® Battery Powered Lift Truck 261027 1000 Lb. 80"H 30"x32" Platform

Wesco® Battery Powered Lift Truck 261023 1000 Lb. 68"H 24"x24" Platform

Wesco® Battery Powered Lift Truck 261023 1000 Lb. 68"H 24"x24" Platform

Wesco® Battery Powered Lift Truck 261024 1000 Lb. 80"H 24"x24" Platform

Wesco® Battery Powered Lift Truck 261024 1000 Lb. 80"H 24"x24" Platform

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B666 1000 Lb. Adjustable 25" Forks

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B666 1000 Lb. Adjustable 25" Forks

Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

PrestoLifts® Pacemaker BATTERY OPERATED LIFT STACKER TRUCK

General purpose power Lift Stacker makes quick work of a variety of moving and lifting jobs. Ideal for handling skids, bales, positioning work, loading trucks and stocking shelves. Ruggedly constructed and powered by a heavy-duty 12 volt battery and built-in fully automatic 10 amp charger. Achieves full lifting height in 15 seconds without load. 2 rigid, 2 swivel phenolic casters offer excellent maneuverability. Includes safety floor lock. Platform size: 24" x 24". Safety tested for 25% overload. Low point of lift - 5 1/4". 15" load center.

Weights & Dimensions

  • Platform Length 24 in (60.96 cm)
  • Width 27 in (68.58 cm)
  • Platform Width 24 in (60.96 cm)
  • Length 49 in (124.46 cm)
  • Height 92 in (233.68 cm)
  • Lowered Height 5-1/4 in (13.34 cm)
  • Load Center 15 in (38.1 cm)
  • Platform Dimensions 24"L X 24"W
  • Raised Height 78 in (198.12 cm)
  • Weight Capacity 1000 lbs (454.55 kg)
  • Weight 540 lbs (245.45 kg)

Product Details

  • Assembly Required Assembled
  • Type Platform
  • Charger 10 amp
  • Material Steel
  • Wheel Type (2) Rigid, (2) Swivel Phenolic Casters
  • Batteries 12V
  • Brand Presto
  • Power Battery Operated
  • Manufacturers Part Number B578
  • Color Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Pacemaker Battery Powered Lift Stacker B578 1000 Lb. 24 x 24 Platform

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B578 1000 Lb. 24 x 24 Platform

Item #: WB176844

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant