PrestoLifts® Pacemaker BATTERY OPERATED LIFT STACKER TRUCK
General purpose power Lift Stacker makes quick work of a variety of moving and lifting jobs. Ideal for handling skids, bales, positioning work, loading trucks and stocking shelves. Ruggedly constructed and powered by a heavy-duty 12 volt battery and built-in fully automatic 10 amp charger. Achieves full lifting height in 15 seconds without load. 2 rigid, 2 swivel phenolic casters offer excellent maneuverability. Includes safety floor lock. 25" fork size, adjustable width. Safety tested for 25% overload. Low point of lift - 5 1/4". 15" load center.
PrestoLifts™ Pacemaker Battery Powered Lift Stacker B678 1000 Lb. Adjustable 25" Forks
|
Questions & Answers (0)
Product Description
PRICE
$11,075.00
1
1
Ships in 20 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 27 in |
| Height | 92 in |
| Lowered Height | 5-1/4 in |
| Raised Height | 78 in |
| Weight Capacity | 1000 lbs |
| Weight | 540 lbs |
| Distance Across Forks | 6-1/2 to 26-1/2 |
| Straddle Leg Width | 15 I.D. / 21 O.D. in |
| Fork Length | 25 in |
| Fork Width | 3 in |
Product Details
| Battery Type | 12 V |
| Assembly Required | No |
| Type | Adjustable Fork |
| Color | Orange |
| Charger | 10 amp |
| Lift Time | 5" per Seconds |
| Material | Steel |
| Operation | Battery Operated |
| Manufacturers Part Number | B678 |
| Brand | Presto |