Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks

Item #: WB176850

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks
  • Slip-On Platform SP24 for PrestoLifts™ Pacemaker Fork Models

    $1,239.00

  • Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

    $130.95

  • Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

    $57.95

Price: $7,199.00

Quantity

Customers Also Viewed

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

Wesco® Battery Powered Lift Truck 261023 1000 Lb. 68"H 24"x24" Platform

Wesco® Battery Powered Lift Truck 261023 1000 Lb. 68"H 24"x24" Platform

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B666 1000 Lb. Adjustable 25" Forks

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B666 1000 Lb. Adjustable 25" Forks

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

PrestoLifts® Pacemaker BATTERY OPERATED LIFT STACKER TRUCK

General purpose power Lift Stacker makes quick work of a variety of moving and lifting jobs. Ideal for handling skids, bales, positioning work, loading trucks and stocking shelves. Ruggedly constructed and powered by a heavy-duty 12 volt battery and built-in fully automatic 10 amp charger. Achieves full lifting height in 15 seconds without load. 2 rigid, 2 swivel phenolic casters offer excellent maneuverability. Includes safety floor lock. 25" fork size, adjustable width. Safety tested for 25% overload. Low point of lift - 5 1/4". 15" load center.

Weights & Dimensions

  • Width 27 IN (68.58 cm)
  • Fork Length 25 IN (63.5 cm)
  • Length 49 IN (124.46 cm)
  • Straddle Leg Width 15 I.D. / 21 O.D. IN
  • Fork Width 3 IN (7.62 cm)
  • Height 66 IN (167.64 cm)
  • Weight Capacity 1,000 LBS (454.55 kg)
  • Raised Height 52 IN (132.08 cm)
  • Adjustable Fork Width 6-1/2 to 26-1/2 O.D. IN
  • Lowered Height 5-1/4 IN (13.34 cm)
  • Weight 500 LBS (227.27 kg)

Product Details

  • Batteries 12V
  • Assembly Required Assembled
  • Lift Time 5" per Seconds
  • Charger 10 amp
  • Type Adjustable Fork
  • Brand Presto
  • Material Steel
  • Power Battery Operated
  • Manufacturers Part Number B652
  • Color Family Orange
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ANDY

    Date: April 23, 2019

    Presto Lift
    Your review:
    Well built unit, works great for setting our small dies in place
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks

Item #: WB176850

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks
    PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks
    PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks
    PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks
    PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks
    PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652 1000 Lb. Adjustable 25" Forks
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant