Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ Battery Powered Lift Counter Balance Stacker C74A-1000 74"H

PrestoLifts™ Battery Powered Lift Counter Balance Stacker C74A-1000 74"H

Item #: WB241494

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 25
  • 30

25

Frequently Purchased Together

  • Slip-On Platform SP24 for PrestoLifts™ Lift Trucks with 25"L Forks

    $612.00

  • Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

    $112.95

  • Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

    $78.95

Price: $7,111.00

Quantity

Customers Also Viewed

PrestoLifts™ BATTERY POWERED LIFT COUNTER BALANCED STACKER TRUCK

A logical alternative to a conventional Stacker whose extended legs interfere with work surfaces or racks. Perfect for feeding machinery or lifting to mezzanines, as there is no outriggers or straddle legs to get in the way. 12 volt battery powered hydraulic lift offers lift speed of 5" per second. Integral 10 amp automatic tapering battery charger, battery status gauge and quick-disconnect battery cables (no tools required). Mitered forks adjust 6-1/2" to 20" O.D. between the wheels and lower to 1" above floor. Rolls easily on 5" diameter wheels and includes safety floor lock. 92"H overall. Includes necessary counterweight required to achieve lift capacity.

  • CAPACITY LBS 1000 (454.55 kg)
  • COLOR FINISH Orange
  • ADJUSTABLE FORK WIDTH INCHES 6-1/2 to 20 O.D.
  • ASSEMBLY Assembled
  • BRAND Presto
  • CHARGER 10 Amp
  • CONSTRUCTION Steel
  • FORK LENGTH INCHES 25 (63.5 cm)
  • FORK WIDTH INCHES 3 (7.62 cm)
  • LIFT TIME 5" per Second
  • LOAD CENTER INCHES 13 (33.02 cm)
  • LOWERED HEIGHT INCHES 1 (2.54 cm)
  • MANUFACTURERS PART NUMBER C74A-1000
  • OVERALL HEIGHT INCHES 92 (233.68 cm)
  • POWER Battery Operated
  • RAISED HEIGHT INCHES 74 (187.96 cm)
  • VOLTAGE 12
  • WEIGHT LBS 1225 (556.82 kg)
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Phenolic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Battery Powered Lift Counter Balance Stacker C74A-1000 74"H

PrestoLifts™ Battery Powered Lift Counter Balance Stacker C74A-1000 74"H

Item #: WB241494

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ Battery Powered Lift Counter Balance Stacker C74A-1000 74"H
    PrestoLifts™ Battery Powered Lift Counter Balance Stacker C74A-1000 74"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant