Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ Battery Powered Lift Counter Balance Stacker C62A-800 62"H

PrestoLifts™ Battery Powered Lift Counter Balance Stacker C62A-800 62"H

Item #: WB241488

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • PrestoLifts™ Battery Powered Lift Counter Balance Stacker C62A-800 62"H
  • Slip-On Platform SP24 for PrestoLifts™ Lift Trucks with 25"L Forks

    $1,115.00

  • Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

    $122.95

  • Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

    $81.95

Price: $11,017.00

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

PrestoLifts™ Battery Powered Lift Counter Balance Stacker C62A-200 62"H

PrestoLifts™ Battery Powered Lift Counter Balance Stacker C62A-200 62"H

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

Wesco® Battery Powered Lift Counter Balanced Stacker 261037 56"H 25" Forks

Wesco® Battery Powered Lift Counter Balanced Stacker 261037 56"H 25" Forks

PrestoLifts™ Battery Powered Lift Counter Balance Stacker C62A-400 62"H

PrestoLifts™ Battery Powered Lift Counter Balance Stacker C62A-400 62"H

PrestoLifts™ Battery Powered Lift Counter Balance Stacker C62A-15LC 62"H

PrestoLifts™ Battery Powered Lift Counter Balance Stacker C62A-15LC 62"H

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Baby Changing Table - 9012

Baby Changing Table - 9012

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

PrestoLifts™ BATTERY POWERED LIFT COUNTER BALANCED STACKER TRUCK

A logical alternative to a conventional Stacker whose extended legs interfere with work surfaces or racks. Perfect for feeding machinery or lifting to mezzanines, as there is no outriggers or straddle legs to get in the way. 12 volt battery powered hydraulic lift offers lift speed of 5" per second. Integral 10 amp automatic tapering battery charger, battery status gauge and quick-disconnect battery cables (no tools required). Mitered forks adjust 6-1/2" to 20" O.D. between the wheels and lower to 1" above floor. Rolls easily on 5" diameter wheels and includes safety floor lock. 80"H overall. Includes necessary counterweight required to achieve lift capacity.

Weights & Dimensions

  • Wheel Diameter 5 IN (12.7 cm)
  • Width 27 IN (68.58 cm)
  • Fork Length 25 IN (63.5 cm)
  • Load Center 13 IN (33.02 cm)
  • Length 36 IN (91.44 cm)
  • Fork Width 3 IN (7.62 cm)
  • Raised Height 62 IN (157.48 cm)
  • Weight Capacity 800 LBS (363.64 kg)
  • Height 80 IN (203.2 cm)
  • Adjustable Fork Width 6-1/2 to 20 O.D. IN
  • Weight 1100 LBS (500 kg)
  • Lowered Height 1 IN (2.54 cm)

Product Details

  • Voltage 12 V
  • Assembly Required Assembled
  • Lift Time 5" per Second
  • Charger 10 Amp
  • Brand Presto
  • Material Steel
  • Power Battery Operated
  • Manufacturers Part Number C62A-800
  • Wheel Type Phenolic
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Battery Powered Lift Counter Balance Stacker C62A-800 62"H

PrestoLifts™ Battery Powered Lift Counter Balance Stacker C62A-800 62"H

Item #: WB241488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ Battery Powered Lift Counter Balance Stacker C62A-800 62"H
    PrestoLifts™ Battery Powered Lift Counter Balance Stacker C62A-800 62"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant