PrestoLifts™ BATTERY POWERED LIFT COUNTER BALANCED STACKER TRUCK
A logical alternative to a conventional Stacker whose extended legs interfere with work surfaces or racks. Perfect for feeding machinery or lifting to mezzanines, as there is no outriggers or straddle legs to get in the way. 12 volt battery powered hydraulic lift offers lift speed of 5" per second. Integral 10 amp automatic tapering battery charger, battery status gauge and quick-disconnect battery cables (no tools required). Mitered forks adjust 6-1/2" to 20" O.D. between the wheels and lower to 1" above floor. Rolls easily on 5" diameter wheels and includes safety floor lock. 80"H overall. Includes necessary counterweight required to achieve lift capacity.
NOT FOR OUTDOOR USE
PrestoLifts™ Battery Powered Lift Counter Balance Stacker C62A-1000 62"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14,989.00
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 27 in |
| Height | 80 in |
| Lowered Height | 1 in |
| Raised Height | 62 in |
| Weight Capacity | 1000 lbs |
| Weight | 1200 lbs |
| Distance Across Forks | 6-1/2 to 20 |
| Adjustable Fork Width | 6-1/2 to 20 O.D. in |
| Fork Length | 25 in |
| Front Wheel Diameter | 5 in |
| Load Center | 13 in |
Product Details
| Assembly Required | No |
| Power | Battery Operated |
| Color | Orange |
| Wheel Type | Phenolic |
| Voltage | 12 V |
| Charger | 10 Amp |
| Lift Time | 5" per Second |
| Material | Steel |
| Operation | Battery Operated |
| Manufacturers Part Number | C62A-1000 |
| Drive Motor | 3 HP |
| Brand | Presto |