Wesco® BATTERY POWERED COUNTER BALANCED STACKER
Use anyplace where a typical Lift Truck's Straddle Legs may interfere with the Job
Counterbalanced stacker is ideal for positioning dies, feeding materials into machinery or loading/unloading trucks, as the lack of protruding outrigger legs allows the unit to approach the work area without interference. Proven battery powered hydraulic pump lifts and lowers cargo via a hand-held remote control to ensure operator safety. Maintenance-free 12V battery, 10 amp battery charger, voltmeter and keyed on/off switch are standard. Lift truck may be operated on AC current while recharging. Electric stacker includes a floor lock for stationary positioning and mast safety screen to protect operator. 1 Year Limited Warranty.
Powered Lift & Drive Model includes a high-torque drive motor that provides effortless forward/reverse movement of the stacker. Ergonomic handle controls variable speed with left or right hand and offers an auto-reverse safety belly button switch. 180° hinged design allow precise steering in confined spaces. Spring-loaded mechanism automatically compensates for uneven floors ensuring drive wheels maintain contact with the floor. Twin maintenance-free batteries provide power for propulsion and lift.
Note: Stackers require appropriate counter weights (sold separately) to obtain lift capacity. Order the proper weight kit for your planned load. Order will be cancelled by the manufacturer if attempted to order without counter weights. Please refer to Frequently Purchased Together for available options.
Dock required for Delivery.
Wesco® Battery Power Lift & Drive Counterbalance Stacker 261098-PD 76"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22,009.00
1
1
Ships in 45 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 85 in |
| Width | 26-1/4 in |
| Height | 92 in |
| Lowered Height | 1 in |
| Raised Height | 76 in |
| Weight Capacity | 850 (with proper Counter Weight-Sold Separately) lbs |
| Weight | 779 lbs |
| Distance Across Forks | 6 to 25 (adjustable) in |
| Fork Length | 30 in |
| Fork Width | 3 in |
| Front Wheel Diameter | 4 in |
| Load Center | 13 in |
Product Details
| Assembly Required | No |
| Type | Powered Lift & Drive |
| Color | Red |
| Wheel Type | Phenolic |
| Voltage | 12 V |
| Charger | 10 Amp |
| Material | Steel |
| Manufacturers Part Number | 261098-PD |
| Brand | Wesco |