Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Wesco® Battery Operated Work Positioning Post Lift Table 261100 2000 Lb. Cap. 36x24 Platform

Wesco® Battery Operated Work Positioning Post Lift Table 261100 2000 Lb. Cap. 36x24 Platform

Item #: WB241384

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$8,147.24 up to 38% OFF

Price: $5,025.00

Quantity

Customers Also Viewed

Wesco® WORK POSITIONING POST LIFT TABLE

Bring the Work to the Worker!

Use at conveyor or production lines, as an adjustable workbench or positioning table, or at the dock loading and unloading trucks. Solid steel platform and base with durable enamel finish, and central lift point offer sure, stable lifting. Battery Operated for maximum operator comfort and control. Includes heavy-duty 2-1/4 HP motor, 12V 55 amp leak-proof gel cell battery, integral battery charger and voltmeter. Remote hand control with 12' cord has magnets allowing storage anywhere on the table. Safety floor lock holds table in position. Easy rolling, 2 swivel 2 rigid phenolic wheel casters. 1 Year Limited Warranty.

Weights & Dimensions

  • Wheel Diameter 4 in (10.16 cm)
  • Raised Height Range 45-1/8 to 50 in
  • Platform Length 36 in (91.44 cm)
  • Platform Width 24 in (60.96 cm)
  • Weight Capacity Range 1401 to 2000 lbs
  • Lowered Height Range 28-1/8 to 32 in
  • Raised Height 47-1/2 in (120.65 cm)
  • Weight Capacity 2000 lbs (909.09 kg)
  • Lowered Height 30-1/2 in (77.47 cm)

Product Details

  • Lift Time Range 4 to 15 Seconds
  • Voltage 12 v
  • Assembly Required Assembled
  • Horsepower 2-1/4 HP
  • Lift Time 4 Seconds
  • Brand Wesco
  • Material Steel
  • Style C
  • Power Battery Powered
  • Manufacturers Part Number 261100
  • Wheel Type Phenolic
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Battery Operated Work Positioning Post Lift Table 261100 2000 Lb. Cap. 36x24 Platform

Wesco® Battery Operated Work Positioning Post Lift Table 261100 2000 Lb. Cap. 36x24 Platform

Item #: WB241384

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant