Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Schumacher Electric

Model # :WBB2871160

MPN #: SC1353

Schumacher Electric Battery Charger With Engine Starter 200/35/2 Amp w/LED Display

Product Description


Features and Benefits:
  • 200A engine start
  • 40A boost rate
  • 6A/2A charge
  • Microprocessor controller
  • Battery and alternator tester
  • Battery Type: Standard AGM
  • Input Voltage: 120V AC
  • Input Current: 10A cont/48A int
  • Output Voltage: 6/12V
  • Output Current: 6V/2A cont, 6/12V 40A int, 6<>2A int, 12V/200A int
  • Dimensions: 12.5 × 11.88 × 23.5 in
  • Weight: 29.75 lb
  • Safety Certifications: UL ULC


PRICE
$585.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSC1353
TypeBattery Charger
Voltage6/12 V
Package Quantity1
DescriptionBattery Charger With Engine Starter 200/35/2 Amp withLed Display
BrandSchumacher Electric