x

Take 15% off your entire order!

Offer applied at checkout

Base Strip For "T" Shelving, 36"Wx1-7/8"H Gray (10) pcs

Base Strip For "T" Shelving, 36"Wx1-7/8"H Gray (10) pcs

Item #: WBB277348

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$168.84 up to 38% OFF

Price: $104.95

Quantity

Customers Also Viewed

Lyon Base Strip For "T" Shelving, 36"Wx1-7/8"H Gray

Cannot be used with beaded post.

  • BRAND Lyon
  • ASSEMBLY Unassembled
  • COUNTRY OF ORIGIN USA
  • WEIGHT LBS 1.2 (.55 kg)
  • ACCESSORY WIDTH INCHES 36 (91.44 cm)
  • UNIT TYPE Base Strip for "T" Shelving
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER DD8765
  • ACCESSORY DEPTH INCHES --
  • ACCESSORY HEIGHT INCHES 1-7/8
  • CONSTRUCTION Steel
  • COLOR FINISH Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lyon Shelf/Bottom Tray Liner 5568 - For 35"W x 22"D Lyon Safety Cabinets

Item #: B880415

Not Yet Rated

Usually ships in 35 to 38 days (ships from US)

$122.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Base Strip For "T" Shelving, 36"Wx1-7/8"H Gray (10) pcs

Base Strip For "T" Shelving, 36"Wx1-7/8"H Gray (10) pcs

Item #: WBB277348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant