Lifting Attachments
Ships From Canada
Availability
Type
Length
Brand
Width
Material
Height
Capacity
Color
Price
Weight Capacity
2200 lbs
Weight
10 lbs
Length
4-15/16 in
Height
3-3/4 in
Weight Capacity
500 lbs
Weight
2 lbs
Length
4-1/4 in
Height
4/5 in
Weight Capacity
2000 lbs
Weight
8 lbs
Material
Steel
Rig-Master Vrtcl Concrete Pressure Tong w/ Urethane Pads, 550 Lbs. Cap., 3/8" - 9-7/16" Grip Range
Weight Capacity
550 lbs
Weight
16 lbs
Length
24-5/16 in
Height
10-5/16 in
Weight Capacity
3000 lbs
Weight
7 lbs
Material
Steel
Weight Capacity
1000 lbs
Weight
8 lbs
Material
Steel
Weight Capacity
2000 lbs
Weight
18 lbs
Material
Steel
Rig-Master Vrtcl Concrete Pressure Tong w/ Urethane Pads, 2200 Lbs. Cap., 3/8" - 14-3/4" Grip Range
Weight Capacity
2200 lbs
Weight
46 lbs
Length
39 in
Height
10 in
Weight Capacity
4000 lbs
Weight
17.6 lbs
Material
Steel
Weight Capacity
6000 lbs
Weight
17 lbs
Length
23 in
Height
3 in
Weight Capacity
2000 lbs
Weight
8 lbs
Material
Steel
Weight Capacity
4000 lbs
Weight
18 lbs
Height
25-1/4 in
Width
12-7/16 in
Weight Capacity
6600 lbs
Weight
5 lbs
Length
4 in
Height
5-3/4 in
Weight Capacity
2000 lbs
Weight
15 lbs
Material
Steel
Weight Capacity
4000 lbs
Weight
23 lbs
Material
Steel
Weight Capacity
2000 lbs
Weight
11 lbs
Material
Steel
Weight Capacity
5000 lbs
Weight
210 lbs
Height
11.28 in
Weight Capacity
8000 lbs
Weight
29 lbs
Material
Steel
Strong-bac Vertical Pallet Lifter, Fixed Fork, 3 Ton Capacity, 54" Fork Length, Yellow
Weight Capacity
6000 lbs
Weight
969 lbs
Length
60 in
Height
70 in
Weight Capacity
3000 lbs
Weight
92 lbs
Material
Steel
Renfroe Vertical Lifting, Locking, Screw Clamp, Orange, Steel, 6000 Lbs Cap, 3/16 - 1-3/8" Opening
Weight Capacity
6000 lbs
Weight
17.9 lbs
Length
13 in
Height
8 in
Weight Capacity
500 lbs
Weight
5 lbs
Length
14 in
Height
3 in
Weight Capacity
4000 lbs
Weight
35 lbs
Material
Steel
Weight Capacity
450 lbs
Weight
19 lbs
Material
Steel
Weight Capacity
6000 lbs
Weight
21 lbs
Material
Steel
Renfroe LPA Vertical Lifting, 180 Degree Turning Plate Clamp, Steel, 2000 Lbs Cap, 3/4" Opening
Weight Capacity
2000 lbs
Weight
5-1/8 lbs
Length
8 in
Height
5 in
Weight Capacity
500 lbs
Weight
3 lbs
Length
16 in
Height
6 in
Weight Capacity
8000 lbs
Weight
660 lbs
Length
52 in
Height
42 in
Strong-bac Vertical Pallet Lifter, Fixed Fork, 2 Ton Capacity, 48" Fork Length, Yellow
Weight Capacity
4000 lbs
Weight
627 lbs
Length
48 in
Height
67-1/2 in
Strong-bac Vertical Pallet Lifter, Lightweight, 1 Ton Capacity, 48" Fork Length, Yellow
Weight Capacity
2000 lbs
Weight
245 lbs
Length
48 in
Height
66 in
Strong-bac Vertical Pallet Lifter, Lightweight, 3 Ton Capacity, 48" Fork Length, Yellow
Weight Capacity
6000 lbs
Weight
610 lbs
Length
48 in
Height
73-1/2 in
Weight Capacity
10000 @45 (pair) lbs
Weight
28 lbs
Length
16 in
Height
6 in
Rig-Master Pipe Tongs, 2000 Lbs. Capacity, Yellow, Steel, Adjustable Diameter 7-12", 1.31" Opening
Weight Capacity
2000 lbs
Weight
49 lbs
Length
33 in
Height
19 in
Weight Capacity
1000 lbs
Weight
17 lbs
Length
24 in
Height
4-1/2 in
Weight Capacity
1000 lbs
Weight
9 lbs
Material
Steel
Weight Capacity
1100 lbs
Weight
6 lbs
Material
Steel
Weight Capacity
2200 lbs
Weight
2 lbs
Length
3 in
Height
4-1/8 in
Renfroe JPA Vertical Lifting, 180 Degree Turning Plate Clamp, Steel, 4000 Lbs Cap, 1" Opening
Weight Capacity
4000 lbs
Weight
40 lbs
Length
19 in
Height
9 in
Renfroe LPA Vertical Lifting, 180 Degree Turning Plate Clamp, Steel, 6000 Lbs Cap, 1" Opening
Weight Capacity
6000 lbs
Weight
32 lbs
Length
17 in
Height
9 in
Rig-Master Pipe Grabs for Cast Iron Pipe, 1,000 Lb. Capacity, 6.9" Pipe Outside Dia.
Weight Capacity
1000 lbs
Weight
15 lbs
Length
12-1/2 in
Height
12-5/16 in
Weight Capacity
15000 lbs
Weight
13 lbs
Material
Steel
Strong-bac Vertical Pallet Lifter, Fixed Fork, 1 Ton Capacity, 36" Fork Length, Yellow
Weight Capacity
2000 lbs
Weight
292 lbs
Length
48 in
Height
64-1/2 in