SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Bar Stock Material Positioner 72" Spread MATL-72 2000 Lb. Capacity

Bar Stock Material Positioner 72" Spread MATL-72 2000 Lb. Capacity

Item #: WB986139

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,642.00

Quantity

Customers Also Viewed

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™I Beam Trolley 1,000 Pound Capacity

Global Industrial™I Beam Trolley 1,000 Pound Capacity

Vertical Plate Clamp Lifting Attachment 1600 Lb. Capacity

Vertical Plate Clamp Lifting Attachment 1600 Lb. Capacity

M&W 0-4" Bar Tong Lifter - 1,000 Lb. Capacity

M&W 0-4" Bar Tong Lifter - 1,000 Lb. Capacity

Global Industrial™ Sling, Eye & Eye, 6 Ft L x 2 In W, 6400/5000/12800 Lbs Cap

Global Industrial™ Sling, Eye & Eye, 6 Ft L x 2 In W, 6400/5000/12800 Lbs Cap

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Black

Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Black

BAR STOCK MATERIAL POSITIONER

The overhead bar-stock material lifter includes two adjustable-width lifting arms for a wide range of applications. Lifting arms are adjustable in 6" increments along the entire span of the positioner and have an 18" usable height with a 12" usable length. Arm features a 5° inclined design for material retention. Bar lifting attachment includes an adjustable lifting bale to help level the load. All-welded steel construction with a durable powder coat blue finish.

Weights & Dimensions

  • Min Beam Width 24 IN (60.96 cm)
  • Arm Length 12 IN (30.48 cm)
  • Length 78 IN (198.12 cm)
  • Max Beam Width 72 IN (182.88 cm)
  • Height 29 IN (73.66 cm)
  • Weight Capacity 2000 LBS (909.09 kg)
  • Weight 121 LBS (55 kg)

Product Details

  • Assembly Required Assembled
  • Type Bar Stock Material Positioner
  • Brand Vestil
  • Material Steel
  • Manufacturers Part Number MATL-72
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bar Stock Material Positioner 72" Spread MATL-72 2000 Lb. Capacity

Bar Stock Material Positioner 72" Spread MATL-72 2000 Lb. Capacity

Item #: WB986139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bar Stock Material Positioner 72" Spread MATL-72 2000 Lb. Capacity
    Bar Stock Material Positioner 72" Spread MATL-72 2000 Lb. Capacity
    Bar Stock Material Positioner 72" Spread MATL-72 2000 Lb. Capacity
    Bar Stock Material Positioner 72" Spread MATL-72 2000 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant