SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bar Stock Material Positioner 120" Spread MATL-120 2000 Lb. Capacity

Bar Stock Material Positioner 120" Spread MATL-120 2000 Lb. Capacity

Item #: WB986140

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,769.00

Quantity

Customers Also Viewed

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™I Beam Trolley 1,000 Pound Capacity

Global Industrial™I Beam Trolley 1,000 Pound Capacity

Vertical Plate Clamp Lifting Attachment 1600 Lb. Capacity

Vertical Plate Clamp Lifting Attachment 1600 Lb. Capacity

M&W 0-4" Bar Tong Lifter - 1,000 Lb. Capacity

M&W 0-4" Bar Tong Lifter - 1,000 Lb. Capacity

Global Industrial™ Sling, Eye & Eye, 6 Ft L x 2 In W, 6400/5000/12800 Lbs Cap

Global Industrial™ Sling, Eye & Eye, 6 Ft L x 2 In W, 6400/5000/12800 Lbs Cap

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

BAR STOCK MATERIAL POSITIONER

The overhead bar-stock material lifter includes two adjustable-width lifting arms for a wide range of applications. Lifting arms are adjustable in 6" increments along the entire span of the positioner and have an 18" usable height with a 12" usable length. Arm features a 5° inclined design for material retention. Bar lifting attachment includes an adjustable lifting bale to help level the load. All-welded steel construction with a durable powder coat blue finish.

Weights & Dimensions

  • Min Beam Width 24 IN (60.96 cm)
  • Arm Length 12 IN (30.48 cm)
  • Length 126 IN (320.04 cm)
  • Max Beam Width 120 IN (304.8 cm)
  • Height 29 IN (73.66 cm)
  • Weight Capacity 2000 LBS (909.09 kg)
  • Weight 133 LBS (60.45 kg)

Product Details

  • Assembly Required Assembled
  • Type Bar Stock Material Positioner
  • Brand Vestil
  • Material Steel
  • Manufacturers Part Number MATL-120
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bar Stock Material Positioner 120" Spread MATL-120 2000 Lb. Capacity

Bar Stock Material Positioner 120" Spread MATL-120 2000 Lb. Capacity

Item #: WB986140

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant