Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB348124BK

Global Industrial™ Bar Height Outdoor Dining Set, 36" Round x 42"H Table & 4 Chairs, Black

Product Description
✓ Strong, lightweight expanded metal mesh promotes airflow
✓ Black thermoplastic coating resists corrosion, fading, & heat accumulation
✓ Includes stainless steel hardware and (11) acorn safety caps

DESIGNED FOR OUTDOORS:
Ideal for any outdoor setting, including restaurants, bars, public parks, outdoor food courts, and more. Smooth, glossy thermoplastic exterior coating on the tabletop & chairs is UV-resistant to protect from fading, is engineered to withstand summer heat & winter cold, and is thermal-stable to stay comfortable even in direct summer sun.

BUILT TO CARRY THE LOAD:
High weight capacities for the tabletop & chairs ensure a safe & comfortable experience with a 600-pound capacity per seat and an evenly distributed 500-pound weight capacity for the tabletop.

COMFORTABLE SEATING:
This bar-height 36" round tabletop can hold all the food & beverages users bring, while the four chairs measure 16" wide x 16" deep. Beveled edges and rounded corners ensure a safe & comfortable experience. Chair height measures 29-1/2" from the ground to make it easy to sit down & stand up. A center hole accepts umbrella poles up to 1-1/2" in diameter.

RESISTANCE TO VANDALISM:
The open diamond pattern of the expanded metal makes an unappealing surface for graffiti and paint does not adhere well to the thermoplastic coating, making it easy to clean.

INDUSTRIAL STRENGTH:
Heavy-duty expanded metal mesh seats & tabletop promote airflow, prevent snow & dust accumulation, and limit standing water. Heavy-gauge steel frame and pedestal base are finished in a corrosion-resistant black powder coat. Stainless steel hardware won't rust or corrode over time and comes with plastic protective acorn nuts that prevent injuries from rubbing against exposed bolt ends.

  • Limited 1-Year Warranty
  • PRICE
    $2,509.00

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Seat Width17-1/4 in
    Seat Depth18 in
    Seat Height16-3/4 in
    Table Width36 in
    Table Height42 in
    Chair Weight Capacity600 lbs
    Table Length36 in

    Product Details

    Assembly RequiredYes
    Number of Pieces5
    Frame Color FamilyBlack
    MaterialSteel
    Arm TypeFixed
    Manufacturers Part Number348124BK
    ShapeRound
    BrandGlobal Industrial
    TypeBar Height Dining Set
    ColorBlack
    Table Top Color FamilyBlack
    Cushion IncludedNo
    Number of Seats4
    Chair Frame MaterialSteel
    Seat Color FamilyBlack
    Table Top MaterialSteel
    Frame MaterialSteel
    Seat MaterialSteel

    Warranty

    Warranty1 Year