x

Take 15% off your entire order!

Offer applied at checkout

Paper Mate® Ballpoint Stick Pen, Black Ink, Medium, 60 per Pack

Paper Mate® Ballpoint Stick Pen, Black Ink, Medium, 60 per Pack

Item #: WBB1400717

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$19.74 up to 47% OFF

Price: $10.50

Quantity

Customers Also Viewed

Paper Mate® Ballpoint Stick Pen, Black Ink, Medium, 60 per Pack

Ideal for home, school or office. Ensures reliability & smooth writing at an affordable price. Greater than average ink supply keeps you writing longer.

  • BRAND Paper Mate
  • TIP TYPE Conical
  • DESCRIPTION Ballpoint Stick Pen
  • INK COLOR(S) Black
  • MANUFACTURERS PART NUMBER 4621401C
  • PACKAGE QUANTITY 60/Pack
  • STYLE Ballpoint Pen
  • TYPE Pen
  • BARREL COLOR(S) Black
  • POINT SIZE 1.0 mm
  • SUPPLY TYPE Basic Supplies
  • REFILLABLE No
  • RETRACTABLE No
  • GTIN 00041540462149
  • POINT TYPE Medium
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paper Mate® Ballpoint Stick Pen, Black Ink, Medium, 60 per Pack

Paper Mate® Ballpoint Stick Pen, Black Ink, Medium, 60 per Pack

Item #: WBB1400717

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant