- Angle entry to 25° for faster insertion and removal of screws; works in hard to reach areas
- Includes: Holder
Bondhus 10999 Balldriver L-Wrench Key Sets
|
Questions & Answers (0)
Product Description
BLX 9MM 1.5-10MM BALLDRIVER L-WRENCH ME
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | 1.5MM-10MM |
Product Details
| Type | Hex Key Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 9 |
| Case/Stand/Pouch Included | Case |
| Color | Red |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | Set |
| Manufacturers Part Number | 10999 |
| Ball End | Yes |
| Brand | Bondhus |