Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Eklind Tool

Model # :WBB327413

MPN #: 13222

Eklind 13222 .050-3/8" & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set

Product Description
Eklind 13222 .050-3/8" & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set

Features:
  • Provides 360 degrees of rotation at up to a 35 degree angle
  • The Burr-free short arm allows the user to apply maximum torque in required applications
  • Color coded compact holders
  • Finished to resist rust
  • Includes: Plastic Holder
  • Sizes Included: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" & 3/8"; 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm & 10mm
PRICE
$57.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set) in
Tip SizeVarious (Set) in
Short Arm LengthVarious (Set) in
Set Size Range.050"-3/8", 1.5MM-10MM

Product Details

TypeHex Key Set
Measuring SystemSAE (Fractional), Metric (MM)
Number of Pieces22
Case/Stand/Pouch IncludedCase
ColorBlack
StyleLong Arm
Tamper ResistantNo
Package QuantitySet
Manufacturers Part Number13222
Ball EndYes
BrandEklind Tool