x

Take 15% off your entire order!

Offer applied at checkout

+

Glaro Ball Crown Bellman Cart 48x25 Satin Aluminum Gray Carpet, 4 Black Pneu Wheels

Glaro Ball Crown Bellman Cart 48x25 Satin Aluminum Gray Carpet, 4 Black Pneu Wheels

Item #: WB985655GY

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Satin Brass
  • Satin Aluminum

Satin Aluminum

  • Burgundy
  • Gray
  • Black

Gray

$4,110.32 up to 23% OFF

Price: $3,177.00

Quantity

Customers Also Viewed

SIGNATURE COLLECTION BALL CROWN BELLMAN LUGGAGE CART

Premium Luggage Cart offers Unparalleled Quality and Superior Performance!

This upscale luggage truck provides you with the ultimate high-profile cart that enhances the stately aura required by your facility. The elegant crown and ball top design is mounted to a 2" diameter heavy-duty, smooth radius curved aluminum frame in a clear-coat satin aluminum finish for minimal maintenance. Cart features a decorative center clothes hanging bar and attractive end grill assemblies that effectively contain luggage. Powder coated galvanized steel chassis resists corrosion and is suitable for indoor or outdoor use. Wrap-around extruded aluminum deck trim holds the solid rubber bumper firmly in place. Durable olefin closed loop carpet. Rolls smoothly on 2 swivel and 2 rigid "cushion ride" pneumatic casters. Easy assembly. 2 Year Limited Warranty.

Other carpet color and wheel options are available; call for information.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 25 (63.5 cm)
  • HEIGHT INCHES 78 (198.12 cm)
  • CAPACITY LBS 1500 (681.82 kg)
  • ASSEMBLY Unassembled
  • CONSTRUCTION Powder Coat Galvanized Steel Chassis
  • MANUFACTURERS PART NUMBER 8848SA-GR-BK
  • UPRIGHT FINISH Satin Aluminum
  • WHEEL DIAMETER INCHES 8 (20.32 cm)
  • WHEEL QTY. 4
  • WHEEL TYPE Black Pneumatic
  • BRAND Glaro
  • CARPETED DECK COLOR Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MAUREEN

    Date: April 23, 2019

    Order Placer
    Your review:
    The carts are working well. We love the light weight handling. The stainless steel keeps it looking professional as well.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glaro Ball Crown Bellman Cart 48x25 Satin Aluminum Gray Carpet, 4 Black Pneu Wheels

Glaro Ball Crown Bellman Cart 48x25 Satin Aluminum Gray Carpet, 4 Black Pneu Wheels

Item #: WB985655GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Glaro Ball Crown Bellman Cart 48x25 Satin Aluminum Gray Carpet, 4 Black Pneu Wheels
    Glaro Ball Crown Bellman Cart 48x25 Satin Aluminum Gray Carpet, 4 Black Pneu Wheels
    Glaro Ball Crown Bellman Cart 48x25 Satin Aluminum Gray Carpet, 4 Black Pneu Wheels
    Glaro Ball Crown Bellman Cart 48x25 Satin Aluminum Gray Carpet, 4 Black Pneu Wheels
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant