x

Take 15% off your entire order!

Offer applied at checkout

Ball Bearing Hinge - 5" X 5" Brass Plated - Pkg Qty 6

Ball Bearing Hinge - 5" X 5" Brass Plated - Pkg Qty 6

Item #: WBB279210

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$44.95 ea.

Price: $269.70 / Pkg of 6

Quantity

Customers Also Viewed

Ball Bearing Hinge - 5" x 5" Brass Plated

S. Parker 1279 series ball bearing template butt hinges are made to genuinely close tolerances to fit standard template cutout and screw hole locations in hollow metal doors and metal frames manu­factured to conform to a similar template. Hinges also meet applicable ANSI (American National Standards Institute) dimension standards. Brass Plated Finish.

  • MANUFACTURERS PART NUMBER B1279BP5
  • DESCRIPTION Ball Bearing Hinge
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY IN PAIRS 9
  • PACKAGE INCLUDES Screws - Machine/Wood
  • MACHINE SCEW SIZE INCHES 1/2-12-24
  • WOOD SCREW SIZE INCHES 1-1/4 x 12
  • THICKNESS OF METAL INCHES .160 (.41 cm)
  • SCREW HOLE QUANTITY 8
  • COLOR FINISH Brass Plated
  • SERIES 1279
  • HEIGHT INCHES 5 (12.7 cm)
  • WIDTH INCHES 5 (12.7 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hd Solid Bar Single Cylinder Deadbolt - Stainless Steel Keyed To Bitting U - Pkg Qty 5

Item #: B279642

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$224.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ball Bearing Hinge - 5" X 5" Brass Plated - Pkg Qty 6

Ball Bearing Hinge - 5" X 5" Brass Plated - Pkg Qty 6

Item #: WBB279210

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant