x

Take 15% off your entire order!

Offer applied at checkout

Ball Bearing Hinge - 4-1/2" X 4-1/2" Duranodic - Pkg Qty 12

Ball Bearing Hinge - 4-1/2" X 4-1/2" Duranodic - Pkg Qty 12

Item #: WBB279253

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Brass Plated
  • Duranodic

Duranodic

$20.50 ea.

Price: $246.00 / Pkg of 12

Quantity

Customers Also Viewed

Ball Bearing Hinge - 4-1/2" x 4-1/2" Duranodic

S. Parker 1279 series ball bearing template butt hinges are made to genuinely close tolerances to fit standard template cutout and screw hole locations in hollow metal doors and metal frames manu­factured to conform to a similar template. Hinges also meet applicable ANSI (American National Standards Institute) dimension standards. Duranodic Finish.

  • MANUFACTURERS PART NUMBER B1279DUR4H
  • DESCRIPTION Ball Bearing Hinge
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY IN PAIRS 6
  • PACKAGE INCLUDES Screws - Machine/Wood
  • MACHINE SCEW SIZE INCHES 1/2-12-24
  • WOOD SCREW SIZE INCHES 1-1/4 x 12
  • THICKNESS OF METAL INCHES .134 (.34 cm)
  • SCREW HOLE QUANTITY 8
  • COLOR FINISH Duranodic
  • SERIES 1279
  • HEIGHT INCHES 4-1/2 (11.43 cm)
  • WIDTH INCHES 4-1/2 (11.43 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pair of Ball Bearing Hinge - 4-1/2" X 4-1/2" Prime Coat Fixed Pin - Pkg Qty 12

Item #: B279172

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$237.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ball Bearing Hinge - 4-1/2" X 4-1/2" Duranodic - Pkg Qty 12

Ball Bearing Hinge - 4-1/2" X 4-1/2" Duranodic - Pkg Qty 12

Item #: WBB279253

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant