x

Take 15% off your entire order!

Offer applied at checkout

Ball Bearing Half-Surface Butt - Brass Plated 4-1/2" - Pkg Qty 6

Ball Bearing Half-Surface Butt - Brass Plated 4-1/2" - Pkg Qty 6

Item #: WBB279296

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Prime Coat
  • Brass Plated

Brass Plated

$39.95 ea.

Price: $239.70 / Pkg of 6

Quantity

Customers Also Viewed

Ball Bearing Half-Surface Butt - Brass Plated 4-1/2"

These S. Parker half-mortise template hinges fit applicable, matching template-guided recesses in the jamb and have industry standard offset. The 1138 model fits the newer standard offset for 4-1/2" hinges. Brass Plated Finish.

  • MANUFACTURERS PART NUMBER B1138BP4H
  • DESCRIPTION Ball Bearing Half Surface
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY IN PAIRS 9
  • PACKAGE INCLUDES Screws - Machine/Wood
  • MACHINE SCEW SIZE INCHES 1/2-12-24
  • WOOD SCREW SIZE INCHES 1-1/4 x 12
  • THICKNESS OF METAL INCHES .134 (.34 cm)
  • SCREW HOLE QUANTITY 7
  • COLOR FINISH Brass Plated
  • SERIES 1100
  • HEIGHT INCHES 4-1/2 (11.43 cm)
  • WIDTH INCHES 4-1/2 (11.43 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ball Bearing Half-Surface Butt - Brass Plated 4-1/2" - Pkg Qty 6

Ball Bearing Half-Surface Butt - Brass Plated 4-1/2" - Pkg Qty 6

Item #: WBB279296

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant