x

Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Motor ZDPM18015C-BV, 15HP, 1800RPM, 3PH, 60HZ, 1838C, TEBC, FOOT

Baldor-Reliance Motor ZDPM18015C-BV, 15HP, 1800RPM, 3PH, 60HZ, 1838C, TEBC, FOOT

Item #: WBB391925

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$8,875.95 up to 10% OFF

Price: $7,957.00

Quantity

Customers Also Viewed

Baldor-Reliance Motor, 15HP,1800RPM,3PH,60HZ,1838C,TEBC,FOOT,

Features:
  • Above premium efficient design utilizing salient pole PM rotor technology to achieve high efficiency, low FLA and optimized power factor
  • Synchronous speed performance in a compact square frame design FL180 aluminum and FL210-280 laminated steel frame design
  • Continuous constant torque from base speed down to zero speed 1000:1 turn down
  • Premium class H insulation
Typical Applications:
Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing.

  • HORSEPOWER 15
  • ENCLOSURE TEBC
  • FRAME FL1838C
  • BRAND Baldor-Reliance
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 460
  • HERTZ N/A
  • SERVICE FACTOR 1
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • WEIGHT 143
  • DUTY --
  • RPM RANGE 1701-1800
  • INSULATION CLASS H
  • POLES 4
  • C-DIMENSION INCHES 29 (73.66 cm)
  • DRIVE END FLANGE C-Face
  • FL AMPS --
  • BALDOR CATALOG NUMBER ZDPM18015C-BV
  • DESIGN CODE --
  • CODE --
  • SPEC. NUMBER P18M0502
  • FL EFFICIENCY --
  • POWER-FACTOR --
  • is_motor Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Motor ZDPM18015C-BV, 15HP, 1800RPM, 3PH, 60HZ, 1838C, TEBC, FOOT

Baldor-Reliance Motor ZDPM18015C-BV, 15HP, 1800RPM, 3PH, 60HZ, 1838C, TEBC, FOOT

Item #: WBB391925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant