Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB391360

MPN #: VM3538

Baldor-Reliance Motor VM3538, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, TEFC, F1

Product Description
Baldor-Reliance Motor, .5HP,1725RPM,3PH,60HZ,56C,3416M,TEFC,F1

Features:
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Pumps, fans, conveyors, machine tools, gear reducers.

PRICE
$729.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight22.6
Dimension C11.35 in

Product Details

Power Factor63
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeL
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberVM3538
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/2 HP
Frame56C
Hertz60 Hz
Design CodeB
Amps @ 208V2.5 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency74
Nameplate RPM1725 rpm
Full Load Amps2/1 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm