Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB391149

MPN #: VL3503

Baldor-Reliance Motor VL3503, .5HP, 3450RPM, 1PH, 60HZ, 56C, 3413L, TEFC, F1

Product Description
Baldor-Reliance Motor, .5HP,3450RPM,1PH,60HZ,56C,3413L,TEFC,F1

Features:
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Pumps, fans, conveyors, machine tools, gear reducers.

PRICE
$859.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight21
Dimension C11.35 in

Product Details

Power Factor72
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeL
Motor RPM 60 Hertz3450 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberVL3503
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/2 HP
Frame56C
Hertz60 Hz
Design CodeN
Amps @ 208V4.1 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency66
Nameplate RPM3450 rpm
Full Load Amps7/3.5 FLA
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm