Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB389146

MPN #: L3405

Baldor-Reliance Motor L3405, .33HP, 3450RPM, 1PH, 60HZ, 48, 3413L, TEFC, F1

Product Description
Baldor-Reliance Motor, .33HP,3450RPM,1PH,60HZ,48,3413L,TEFC,F1

Features:
  • Heavy guage steel frames
  • Ball bearings
  • Base is seam welded to frame
  • Snap Action starting switch for reliability
Typical Applications:
General purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.

PRICE
$729.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight20
Dimension C10.73 in

Product Details

Power Factor68
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL3405
EnclosureTEFC
Service Factor1.35
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/3 HP
Frame48
Hertz60 Hz
Design CodeN
Amps @ 208V3.7 A
Enclosure TypeTotally Enclosed
Voltage115/208-230 V
Full Load Efficiency55
Nameplate RPM3450 rpm
Full Load Amps6/3.2-3 FLA
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm