Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB389627

MPN #: L3353

Baldor-Reliance Motor L3353, .13HP, 1725RPM, 1PH, 60HZ, 42, 3313L, TEFC, F1

Product Description
Baldor-Reliance Motor, .13HP,1725RPM,1PH,60HZ,42,3313L,TEFC,F1

Features:
  • Heavy guage steel frames
  • Ball bearings
  • Base is seam welded to frame
  • Snap Action starting switch for reliability
Typical Applications:
General purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.

PRICE
$729.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight16
Dimension C9.56 in

Product Details

Power Factor55
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeM
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL3353
EnclosureTEFC
Service Factor1.4
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/8 HP
Frame42
Hertz60 Hz
Design Code-
Amps @ 208V1.9 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency47
Nameplate RPM1725 rpm
Full Load Amps3.1/1.55 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm