Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB389291

MPN #: L1201

Baldor-Reliance Motor L1201, .17HP, 1140RPM, 1PH, 60HZ, 48, 3418L, OPEN, F1

Product Description
Baldor-Reliance Motor, .17HP,1140RPM,1PH,60HZ,48,3418L,OPEN,F1

Features:
  • Copper windings
  • Rotors dynamically balanced
  • Ball bearings
  • Heavy guage steel frame construction
Typical Applications:
General purpose including compressors, pumps, conveyors, fans, machine tools and air conditioning units, etc.

PRICE
$1,015.00

1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight23
Dimension C9.38 in

Product Details

Power Factor52
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeP
Motor RPM 60 Hertz1140 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL1201
EnclosureOPEN
Service Factor1.35
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/6 HP
Frame48
Hertz60 Hz
Design CodeN
Amps @ 208V2.6 A
Enclosure TypeOpen/Drip Proof
Voltage115/230 V
Full Load Efficiency47
Nameplate RPM1140 rpm
Full Load Amps4.6/2.3 A
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm