Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB389073

MPN #: KENM3454

Baldor-Reliance Motor KENM3454, .25HP, 1750RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1

Product Description
Baldor-Reliance Motor, .25HP,1750RPM,3PH,60HZ,56C,3513M,TENV,F1

Features:
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Pumps, fans, conveyors, machine tools, gear reducers.

PRICE
$1,169.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight30
Dimension C11.07 in

Product Details

Power Factor72
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeL
Motor RPM 60 Hertz1750 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberKENM3454
EnclosureTENV
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1/4 HP
Frame56C
Hertz60 Hz
Design CodeB
Amps @ 208V0.8 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency80
Nameplate RPM1750 rpm
Full Load Amps.8/.4 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm